Shop All Impact Sockets
Milwaukee Tool
1" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6504
Zoro # G101728312
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1"
- Socket Size 1 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6504
- Zoro # G101728312
- UPC # 045242584093
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Socket Size | 1 in |
Size | 1" |
Socket Depth | Deep |
Socket Length | 3 35/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Measurement Type | SAE |
Non-Sparking | No |
Insulated | No |
Wall Thickness | 1/4 in |
Non-Magnetic | Yes |
Impact Rated | Yes |
Drive Type | Impact |
Locking | No |
Bolt Clearance | 1 3/16 in |
Standards | ASME |
Socket Shape | 6-Point |
Finish | Black Phosphate |
Compatible Fastener Type | Adapters, Wrenches |
Tether Ready | No |
Description
Deep Impact Socket, Socket Size 1 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (42422)
- SUPERIOR TILE CUTTER AND TOOLS Tile Wedge, Bag of 500 (ST340)
- DRILL AMERICA 1-3/16"-12 Carbon Steel Hex Die (DWTSH1-3/16-12)
- STEELMAN 3/4" Drive x 1-1/2" 6-Point Deep Impact Socket (79272)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-6505)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 7/8 in Size, Deep Socket, Black Phosphate (49-66-6518)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 2 1/4 in Size, Deep Socket, Black Phosphate (49-66-6521)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 17 mm Size, Deep Socket, Black Phosphate (49-66-6159)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 37 mm Size, Standard Socket, Black Phosphate (49-66-6375)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 5/8 in Size, Deep Socket, Black Phosphate (49-66-6123)
- WESTWARD 3/8 in Drive Impact Socket 11 mm Size 6 pt Deep Depth, Black Oxide (4LYF8)
- Milwaukee Tool Sockets & Ratchets