Shop All Impact Sockets
Milwaukee Tool
1" Drive Deep Impact Socket 1 7/16 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6511
Zoro # G301259371
Not eligible for select promotions
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Size 1 7/16 in
- Number of Points 6
- Material Steel
- Standards ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6511
- Zoro # G301259371
- UPC # 045242584222
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Socket Size | 1 7/16 in |
Size | 1-7/16" |
Socket Length | 2 15/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Standards | ASME |
Impact Rated | Yes |
Socket Shape | 6-Point |
Insulated | No |
Bolt Clearance | 1 11/16 in |
Locking | No |
Non-Magnetic | Yes |
Drive Type | Impact |
Compatible Fastener Type | Adapters, Wrenches |
Finish | Black Phosphate |
Measurement Type | SAE |
Tether Ready | No |
Non-Sparking | No |
Wall Thickness | 5/16 in |
Description
Deep Impact Socket, Socket Size 1 7/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-60 HSS Single Flute Countersink (DEWSFC3/4-60)
- ULTRA-DEX USA Carbide Insert, Trigon, 2, WCMT, 2, Carbide (WCMT 21.52-LX6 UD51)
- NACHI Jobber Length HSS TiN Coated Drill - 3.3mm (0159358)
- WOODOWL Center Tapered Drill #8 - 11/64" (00716)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 9/16 in Size, Deep Socket, Black Phosphate (49-66-6513)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 3/4 in Size, Deep Socket, Black Phosphate (49-66-6516)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 11/16 in Size, Deep Socket, Black Phosphate (49-66-6515)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 7/16 in Size, Standard Socket, Black Phosphate (49-66-6201)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 3/4 in Size, Deep Socket, Black Phosphate (49-66-6351)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1/2 in Size, Deep Socket, Black Phosphate (49-66-6222)
- URREA 3/4" drive 6-point short impact socket 1-1/8" (7518)
- Milwaukee Tool Sockets & Ratchets