Shop All Impact Sockets
Milwaukee Tool
1" Drive Deep Impact Socket 1 1/8 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6506
Zoro # G201728304
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1"
- Socket Size 1 1/8 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6506
- Zoro # G201728304
- UPC # 045242584116
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Socket Size | 1 1/8 in |
Size | 1-1/8" |
Socket Depth | Deep |
Socket Length | 3 35/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Locking | No |
Drive Type | Impact |
Tether Ready | No |
Compatible Fastener Type | Adapters, Wrenches |
Impact Rated | Yes |
Insulated | No |
Standards | ASME |
Bolt Clearance | 1 1/8 in |
Wall Thickness | 1/4 in |
Finish | Black Phosphate |
Non-Magnetic | Yes |
Non-Sparking | No |
Measurement Type | SAE |
Socket Shape | 6-Point |
Description
Deep Impact Socket, Socket Size 1 1/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 3 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3-1/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025390)
- LEICA Battery Charger, Plastic (A100)
- URREA Spring-loaded pin drive impact adapter 3/4"Fx1/2"M (7653)
- ULLMAN Inspection Mirror, LED, 1-3/8x 6-1/2 to 35 (HTE-2LT)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 2 in Size, Deep Socket, Black Phosphate (49-66-6520)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 7/16 in Size, Deep Socket, Black Phosphate (49-66-6511)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6504)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 16 mm Size, Deep Socket, Black Phosphate (49-66-6277)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 56 mm Size, Standard Socket, Black Phosphate (49-66-6611)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 35 mm Size, Deep Socket, Black Phosphate (49-66-6410)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket 6 (KTI-32424)
- Milwaukee Tool Sockets & Ratchets