Shop All Impact Sockets
Milwaukee Tool
1" Drive Deep Impact Socket 1 15/16 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6519
Zoro # G701767155
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1"
- Socket Size 1 15/16 in
- Number of Points 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6519
- Zoro # G701767155
- UPC # 045242584307
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Socket Size | 1 15/16 in |
Size | 1-15/16" |
Socket Length | 2 51/64 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Finish | Black Phosphate |
Compatible Fastener Type | Adapters, Wrenches |
Impact Rated | Yes |
Socket Shape | 6-Point |
Non-Sparking | No |
Locking | No |
Wall Thickness | 1/4 in |
Tether Ready | No |
Insulated | No |
Drive Type | Impact |
Non-Magnetic | Yes |
Measurement Type | SAE |
Standards | ASME |
Bolt Clearance | 1 13/16 in |
Description
Deep Impact Socket, Socket Size 1 15/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 51/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 1/16 in. X 1-7/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016004)
- MARSHALLTOWN CORNER TROWEL 4""X5"" (CT911)
- STANLEY 6" Single-Cut Mill Bastard File (22-170)
- MSA SAFETY Tool Tether, 10207284 (10207284)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 2 1/4 in Size, Deep Socket, Black Phosphate (49-66-6521)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 2 in Size, Deep Socket, Black Phosphate (49-66-6520)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/8 in Size, Deep Socket, Black Phosphate (49-66-6506)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 9/16 in Size, Deep Socket, Black Phosphate (49-66-6332)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 17 mm Size, Standard Socket, Black Phosphate (49-66-6141)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1/2 in Size, Standard Socket, Black Phosphate (49-66-6202)
- TEKTON 3/8 Inch Drive x 20 mm 12-Point Impact Socket (SID12320)
- Milwaukee Tool Impact Sockets