Shop All Impact Sockets
Milwaukee Tool
1" Drive Deep Impact Socket 1 13/16 in Size, Deep Socket, Black Phosphate
Mfr # 49-66-6517
Zoro # G201259624
product price: $39.99
/ea
Not eligible for select promotions
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Size 1 13/16 in
- Number of Points 6
- Material Steel
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6517
- Zoro # G201259624
- UPC # 045242584284
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Socket Size | 1 13/16 in |
Size | 1-13/16" |
Socket Length | 2 11/16 in |
Socket Depth | Deep |
Details
Promotion Restriction | Not eligible for promotion |
Number of Points | 6 |
Material | Steel |
Item | Deep Impact Socket |
Insulated | No |
Non-Sparking | No |
Finish | Black Phosphate |
Tether Ready | No |
Compatible Fastener Type | Adapters, Wrenches |
Measurement Type | SAE |
Locking | No |
Drive Type | Impact |
Impact Rated | Yes |
Standards | ASME |
Non-Magnetic | Yes |
Socket Shape | 6-Point |
Bolt Clearance | 1 15/16 in |
Wall Thickness | 5/16 in |
Description
Deep Impact Socket, Socket Size 1 13/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Compatible Fastener Type Adapters, Wrenches, No, Steel, Black Phosphate, Impact Rated Yes, Socket Depth Deep, Socket Length 2 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 5-1/2" Cable Ring Cutting Tool (JIC-2060)
- INGERSOLL-RAND Reverse Valve Spring (131-664)
- MORSE Hole Cutter, Shallow, Series: CTS, 2-1/8 in dia, 3/16 in Cutting Depth, 1/4 in Drill, Carbide Cuttin (CTS34)
- VEGA Torx 60 Socket Bit x 1 1/2" - 1/2 Sq Dr (338T60SB)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 3/4 in Size, Deep Socket, Black Phosphate (49-66-6516)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 5/16 in Size, Deep Socket, Black Phosphate (49-66-6509)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 11/16 in Size, Deep Socket, Black Phosphate (49-66-6515)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 22 mm Size, Standard Socket, Black Phosphate (49-66-6254)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 9/32 in Size, Deep Socket, Black Phosphate (49-66-6116)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 11/16 in Size, Standard Socket, Black Phosphate (49-66-6205)
- WESTWARD 3/8 in Drive Impact Socket 7/16 in Size 6 pt Standard Depth, Black Oxide (4LYV1)
- Milwaukee Tool Impact Sockets