Shop All Hole Saws
Milwaukee Tool
1" Diamond Max Hole Saw
Mfr # 49-56-0517
Zoro # G8587616
product price: $28.09
/ea
Not eligible for select promotions
$28.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Design Built-In
- Tooth Material Diamond Grit
- Hole Saw Product Grouping Hole Saws
- Teeth per Inch Continuous Grit
- Max. Cutting Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-0517
- Zoro # G8587616
- UPC # 045242223800
- Country of Origin United Kingdom
- Category Hole Saws
Dimensions
Saw Dia. | 1" |
Max. Cutting Depth | 1 in |
Shank Size | 1/4 in Hex |
Details
Promotion Restriction | Not eligible for promotion |
Arbor Design | Built-In |
Tooth Material | Diamond Grit |
Hole Saw Product Grouping | Hole Saws |
Item | Hole Saw |
Teeth per Inch | Continuous Grit |
Impact Rated | No |
Application | Granite, Tile, Stone, Glass, Fiberglass, Fiber Cement Board |
Primary Saw Application | Tile, Stone, Glass |
Primary Material Application | Masonry and Tile |
Materials Cut | Tile and Stone |
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Tile and Stone, Arbor Design Built-In, Tooth Material Diamond Grit, Saw Dia. 1 in, Teeth per Inch Continuous Grit, Max. Cutting Depth 1 in, Impact Rated No, Shank Size 1/4 in Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L661)
- VEGA Phillips Square-Driv 3-3 Insert Bit x 1 (125PSD33)
- KRAFT TOOL Elite Series Carbon Steel Poo, 20"x4 (CFE449PF)
- WIHA Insulated Nut Driver 15.0mm (32239)
- MILWAUKEE TOOL 3/16" Diamond Max Hole Saw (49-56-0503)
- MILWAUKEE TOOL 1/4" Diamond Max Hole Saw (49-56-0505)
- MILWAUKEE TOOL 5/8" Diamond Max Hole Saw (49-56-0513)
- MILWAUKEE TOOL 1-3/8" Shockwave Impact Hole Saw (49-56-9830)
- MILWAUKEE TOOL 1-3/8" Quick Change Steel Plate Carbide Cutter (49-57-8223)
- MILWAUKEE TOOL 3" Hole Dozer w/Carbide Teeth (49-56-0734)
- LENOX Hole Saw, 4-1/8" dia. Saw (1773003)
- Milwaukee Tool Hole Saws & Cutters