Shop All Pipe & Tubing Cutters
Milwaukee Tool
1" Constant Swing Copper Tubing Cutter
Mfr # 48-22-4259
Zoro # G7558509
Not eligible for select promotions
$31.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuts Copper
- Includes Extra Blade
- Features Chrome Rollers; Tool-Free Blade Change; 4 Roller Design; Smooth Adjustment Mechanism
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4259
- Zoro # G7558509
- UPC # 045242486489
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Details
Promotion Restriction | Not eligible for promotion |
Cutting Capacity | 1" |
Cuts | Copper |
Includes | Extra Blade |
Features | Chrome Rollers; Tool-Free Blade Change; 4 Roller Design; Smooth Adjustment Mechanism |
Item | Constant Swing Cutter,1" |
Description
Constant Swing Cutter,1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ06)
- ZORO SELECT 1" x 3/4" Male Threaded x Male Threaded Carbon Steel Swage Nipple Class XS (1994833301)
- VIEGA Viega MegaPressG coupling No stop, 1/2" x 1/2" (25031)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P666)
- MILWAUKEE TOOL 1-1/2" Constant Swing Copper Tubing Cutter (48-22-4252)
- MILWAUKEE TOOL 2-1/2" Quick Adjust Copper Tubing Cutter (48-22-4253)
- MILWAUKEE TOOL 3-1/2" Quick Adjust Copper Tubing Cutter (48-22-4254)
- MILWAUKEE TOOL 1/2" Close Quarters Tubing Cutter (48-22-4260)
- MILWAUKEE TOOL 1-5/8" Ratcheting Pipe Cutter Replacement Blade (48-22-4211)
- MILWAUKEE TOOL 1" Mini Copper Tubing Cutter (48-22-4251)
- ADVANCED TECHNOLOGY PRODUCTS Replacement Blade, Tube Cutter, TC-100 Models (T-100 BLADE)
- Milwaukee Tool Pipe & Tubing Cutters