Shop All Pipe Threading Die Heads
Milwaukee Tool
1" ALLOY NPT Forged Aluminum Die Head
Mfr # 48-36-1003
Zoro # G112041820
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-36-1003
- Zoro # G112041820
- UPC # 045242608478
- Country of Origin China
- Category Pipe Threading Die Heads
Details
Promotion Restriction | Not eligible for promotion |
Item | 1In NPT Alloy 12R Die Head |
Description
NPT Alloy 12R Die Head 1In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Machinable Mounting Block, 1.94 in H (LPBB-1.25CD)
- WESTWARD 3/4 in Drive, 24mm 12 pt Metric Socket, 12 Points (5MX47)
- MILWAUKEE TOOL 1-1/2 in. Diamond Ultra Wet Core Bit (48-17-5015)
- PROTO Micrometer Torque Wrench, 1/2" Drive Size (J6014FC)
- MILWAUKEE TOOL 2" High Speed NPT Portable Pipe Dies, PK4 (48-36-1112)
- MILWAUKEE TOOL 1-1/4"HghSpeed NPT PortablePipe Dies, PK4 (48-36-1110)
- MILWAUKEE TOOL 3/4" HighSpeed NPT PortablePipe Dies, PK4 (48-36-1108)
- MILWAUKEE TOOL 3/4" ALLOY NPT Forged Aluminum Die Head (48-36-1002)
- MILWAUKEE TOOL 1/2" ALLOY NPT Portable Pipe Dies, PK4 (48-36-1101)
- MILWAUKEE TOOL NPT Hs 12R Die Head 1-1/2In (48-36-1011)
- RIDGID Pipe Threading Head, 1/2 In, RH, Alloy (12-R: (NPT))
- Milwaukee Tool Pipe Threading Equipment