Shop All Annular Cutters
Milwaukee Tool
1-7/16" x 2" Annular Cutter
Mfr # 49-59-2144
Zoro # G4926573
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Maximum Cutting Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-59-2144
- Zoro # G4926573
- UPC # 045242207992
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Diameter | 1 7/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
For Chuck Size | 3/4 in |
Shank Diameter | 3/4 in |
Cutter Diameter | 1 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | No |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Decimal Equivalent | 1.4375 |
For Tool Type | Magnetic Drill Presses |
Series | 49-59 |
Measurement System | Fractional Inch |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Black Oxide, 1 7/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 5 5/8 in Needle Nose Plier Plastic Dipped Handle (D327-51/2C)
- CENTURY DRILL & TOOL Black Oxide Drill Bit 21/64" (24421)
- INNOVATIVE COMPONENTS Ball Knob, 1/4-20 Thread Size, 1.375"L, Steel (GN4C----B4---21)
- PROTO Combination Wrench, 5-5/32" Length (J1209-T500)
- MILWAUKEE TOOL 2-3/16" x 2" Annular Cutter (49-59-2218)
- MILWAUKEE TOOL 1/2" x 2" Annular Cutter (49-59-2050)
- MILWAUKEE TOOL 2-1/4" x 2" Annular Cutter (49-59-2225)
- MILWAUKEE TOOL 2" x 2" Annular Cutter (49-59-2200)
- MILWAUKEE TOOL 3/4" TCT Annular Cutter 2" Depth (49-59-4075)
- MILWAUKEE TOOL 2-1/4" Threaded Steel Hawg Cutter (49-57-2250)
- HOUGEN 1-7/16 in. X 1 in. 12,000-Series Annular Cutter Stack Cut (12146S)
- Milwaukee Tool Annular Cutters