Shop All Annular Cutters
Milwaukee Tool
1-7/16" Threaded Steel Hawg Cutter
Mfr # 49-57-1437
Zoro # G5128286
product price: $156.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Threaded Hole
- Cutter Material Carbide
- Application Mild Steel, Stainless Steel
- Cutting Depth 2 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-1437
- Zoro # G5128286
- UPC # 045242202058
- Country of Origin Japan
- Category Annular Cutters
Dimensions
Diameter | 1 7/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Cutter Diameter | 1 7/16 in |
Shank Thread Size | M18 x 1.5 in |
For Chuck Size | MT3 |
Shank Diameter | 3/4 in |
Description
Annular Cutter, Carbide, Bright, 1 7/16 in, Threaded, Shank Diameter 3/4 in, Shank Thread Size M18 x 1.5 in, For Chuck Size MT3, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 90 Degree 1/2" Diameter 1/4 Pilot Hole (6815659)
- KANT-TWIST KANT-TWIST Lever Clamp Deep Reach 4.5" o (K045TFDW)
- WERA External Hexagon Bit 150 mm, Drive Size: 1/4 in , Num. of pieces:1 (05051461001)
- GREY PNEUMATIC 1/2" Drive Socket Set, 30 pcs (1512DM)
- MILWAUKEE TOOL 1-9/16" Threaded Steel Hawg Cutter (49-57-1562)
- MILWAUKEE TOOL 2-1/16" Threaded Steel Hawg Cutter (49-57-2060)
- MILWAUKEE TOOL 2-3/4" Threaded Steel Hawg Cutter (49-57-2750)
- MILWAUKEE TOOL 7/8" x 2" Annular Cutter (49-59-2089)
- MILWAUKEE TOOL 1-3/8" Threaded Steel Hawg Cutter (49-57-1375)
- MILWAUKEE TOOL 6-Piece HSS Annular Cutter Set (49-22-8400)
- SLUGGER BY FEIN Annular Cutter, 1/2 dia., 2D (63134127113)
- Milwaukee Tool Annular Cutters