Shop All Hole Saws
Milwaukee Tool
1-7/16" Hole Dozer Bi-Metal Hole Saw
Mfr # 49-56-9616
Zoro # G4075364
Not eligible for select promotions
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Drill Size 1/4 in dia x 3 1/2 in L
- Teeth per Inch 3.5
- Replacement Pilot Drill No. Mfr. No. 49-56-8010
- Replacement Arbor No. Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100
- Primary Saw Application Mild Steel, Stainless Steel, Aluminum, Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-9616
- Zoro # G4075364
- UPC # 045242222476
- Country of Origin United States
- Category Hole Saws
Dimensions
Saw Dia. | 1-7/16" |
Pilot Drill Size | 1/4 in dia x 3 1/2 in L |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Max. Cutting Depth | 1 5/8 in |
Thread Size | 1/2"-20 |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 3.5 |
Replacement Pilot Drill No. | Mfr. No. 49-56-8010 |
Replacement Arbor No. | Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100 |
Primary Saw Application | Mild Steel, Stainless Steel, Aluminum, Cast Iron |
Tooth Material | Bi-Metal |
Application | Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals |
Tooth Material Grade | Matrix II |
Item | Hole Saw |
Arbor Design | Not Included |
Hole Saw Product Grouping | Hole Saws |
Impact Rated | No |
Materials Cut | Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails |
Primary Material Application | General Purpose |
For Use With | Most Brands Of Hole Saw Arbors |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 7/16 in, Teeth per Inch 3.5, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306949)
- URREA Impact extension 3/4"X10" (7568)
- WESTWARD Socket Extension 1" Dr, 6 in L, 1 Pieces, Chrome (45J262)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket PH Size3 L.28 mm (01290003)
- MILWAUKEE TOOL 3-7/8" Hole Dozer Bi-Metal Hole Saw (49-56-9644)
- MILWAUKEE TOOL 1-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-9617)
- MILWAUKEE TOOL 7/8" Hole Dozer Bi-Metal Hole Saw (49-56-9607)
- MILWAUKEE TOOL 1/4 in. DIAMOND MAX Diamond Grit Hole Saw (2 pk) (49-56-0501)
- MILWAUKEE TOOL 3/4" Quick Change Sheet Metal Carbide Cutter (49-57-8305)
- MILWAUKEE TOOL 2-11/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0730)
- DRILL AMERICA 2-3/8" Bimetal Hole Saw (DMS04-1060)
- Milwaukee Tool Hole Saws