Shop All Annular Cutters
Milwaukee Tool
1-5/8" x 1" Annular Cutter
Mfr # 49-59-1625
Zoro # G4933083
product price: $81.45
/ea
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Annular Cutter Drive Style Weldon
- Cutting Depth 1 in
- Shank Dia. 3/4 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-59-1625
- Zoro # G4933083
- UPC # 045242207671
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Diameter | 1 5/8 in |
Cutting Depth | 1 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 1 in |
Shank Diameter | 3/4 in |
For Chuck Size | 3/4 in |
Cutter Diameter | 1 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Material - Machining | High Speed Steel |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Black Oxide |
Series | 49-59 |
For Tool Type | Magnetic Drill Presses |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.625 |
Stack Cut Teeth | No |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Black Oxide, 1 5/8 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Nonsparking Sledge, 6 lb, 33", Fiberglass (H-70FG)
- KEO Countersink, 1 FL, 82 Deg, 1/8, Carbide (55710)
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62018)
- GREENLEE 5004184.3 Cutting Head (ESG50EF1)
- MILWAUKEE TOOL 1-5/16" x 1" Annular Cutter (49-59-1312)
- MILWAUKEE TOOL 2-1/8" x 1" Annular Cutter (49-59-2012)
- MILWAUKEE TOOL 15/16" x 1" Annular Cutter (49-59-0937)
- MILWAUKEE TOOL 1-3/16" Threaded Steel Hawg Cutter (49-57-1187)
- MILWAUKEE TOOL 1-5/16" TCT Annular Cutter 2" Depth (49-59-4131)
- MILWAUKEE TOOL 1-1/4" Quick Change Tang Drive Steel Hawg Cutter (49-57-1252)
- CS UNITEC Carbide Annular Cutter, 1-5/8" X 4" (9-1-452 C)
- Milwaukee Tool Annular Cutters