Shop All Magnetic Drill Presses
Milwaukee Tool
1-5/8" Electromagnetic Drill Kit
Mfr # 4272-21
Zoro # G1809057
product price: $1,091.17
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,091.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Spindle Taper 3/4 in
- Drill Travel 5 3/4 in
- Capacity Steel 1 5/8 in
- No Load RPM 475 to 730
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 4272-21
- Zoro # G1809057
- UPC # 045242346479
- Country of Origin China
- Category Magnetic Drill Presses
Dimensions
Overall Height | 14 1/8 in |
Chuck Size | 3/4 in |
Tool Length | 11 1/4 in |
Overall Length | 11 1/2 in |
Overall Width | 7 1/4 in |
Description
Magnetic Drill Press, Magnet Type Electro, Variable Speed Yes, Drilling Capacity in Steel 1 5/8 in, Drilling Capacity in Wood 1 5/8 in, Drilling Capacity in Cast Iron 1 5/8 in, Drill Travel 5 3/4 in, Maximum Spindle Speed 730 RPM, Minimum Spindle Speed 475 RPM, Current 13 A, Voltage 120V AC, Phase Single-Phase, Base Type Fixed, Spindle Taper 3/4 in, Chuck Size 3/4 in, Chuck Style Weldon Quick Change, Drill Point Pressure 800 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size # 19 (P206FC)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Friction (103-136)
- POSI LOCK T-Handle (10657)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54797)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Lineman Magnetic Drill High Demand Kit, Includes Battery/Charger (2788-22HD, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Magnetic Drill Kit (2787-22HD)
- MILWAUKEE TOOL 1-5/8" Magnetic Drill Kit (4274-21)
- MILWAUKEE TOOL Electromagnetic Drill 1-5/8", 5", 13A (4272-21 / 6117-31)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Lineman Magnetic Drill High Demand Kit (2788-22HD)
- MILWAUKEE TOOL Magnetic Drill Kit, 690 RPM, 3 Batteries (2787-22HD, 48-11-1865)
- EUROBOOR Magnetic Core Drilling Machine, Morse Ta (ECO.50+T)
- Milwaukee Tool Magnetic Drill Presses