Shop All Annular Cutters
Milwaukee Tool
1-5/16" x 2" Annular Cutter
Mfr # 49-59-2131
Zoro # G4926494
product price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- For Chuck Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-59-2131
- Zoro # G4926494
- UPC # 045242207978
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Diameter | 1 5/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
For Chuck Size | 3/4 in |
Cutter Diameter | 1 5/16 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Material - Machining | High Speed Steel |
Decimal Equivalent | 1.3125 |
Finish - Machining | Black Oxide |
Series | 49-59 |
Shank Type - Machining | Weldon Flat |
Measurement System | Fractional Inch |
Stack Cut Teeth | No |
For Tool Type | Magnetic Drill Presses |
Primary Material Application | Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Black Oxide, 1 5/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" 90-Tooth 12 Point Reversible Ratcheting Wrench (86645)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 7/8x16 In (48-20-4087)
- GENERAL WIRE SPRING General Wire I-TU-4 Telescoping Urinal Auger (ITU4)
- BOSCH 14/18 TPI Reciprocating Saw Blade, 5 PK (RECM6X2)
- MILWAUKEE TOOL 1-1/16" x 2" Annular Cutter (49-59-2106)
- MILWAUKEE TOOL 2-1/4" x 2" Annular Cutter (49-59-2225)
- MILWAUKEE TOOL 1/2" x 2" Annular Cutter (49-59-2050)
- MILWAUKEE TOOL 1-13/16" x 2" Annular Cutter (49-59-2181)
- MILWAUKEE TOOL 11/16" TCT Annular Cutter 2" Depth (49-59-4069)
- MILWAUKEE TOOL 1-3/16" TCT Annular Cutter 2" Depth (49-59-4119)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-3/16" x 3" (HMY.2-3/16)
- Milwaukee Tool Annular Cutters