Shop All Annular Cutters
Milwaukee Tool
1-5/16" TCT Annular Cutter 2" Depth
Mfr # 49-59-4131
Zoro # G1573859
product price: $71.49
/ea
Not eligible for select promotions
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Primary Material Application Steel
- Finish - Machining Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-59-4131
- Zoro # G1573859
- UPC # 045242513826
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1 5/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
For Chuck Size | 3/4 in |
Cutter Diameter | 1 5/16 in |
Overall Length | 3 5/8 in |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Primary Material Application | Steel |
Finish - Machining | Bright |
Stack Cut Teeth | No |
Decimal Equivalent | 1.3125 |
Series | 49-59 |
Material - Machining | Carbide |
Shank Type - Machining | Weldon Flat |
For Tool Type | Magnetic Drill Presses |
Measurement System | Fractional Inch |
Pilot Pin Included | No |
Description
Annular Cutter, Carbide, Bright, 1 5/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 3-3/4" Screw-on Plastic File Handle PH3 (T21502)
- BOSTITCH Bumper (105043)
- MILWAUKEE TOOL 11 IN 1 SCREWDRIVER (ML48-22-2760)
- VESSEL NECK TORSION Power Bit PH2x50, PK2 (NTPH250P2)
- MILWAUKEE TOOL 1-3/8" TCT Annular Cutter 2" Depth (49-59-4138)
- MILWAUKEE TOOL 1-5/8" TCT Annular Cutter 2" Depth (49-59-4163)
- MILWAUKEE TOOL 11/16" TCT Annular Cutter 2" Depth (49-59-4069)
- MILWAUKEE TOOL 4-1/2" Threaded Steel Hawg Cutter (49-57-4500)
- MILWAUKEE TOOL 1" TCT Annular Cutter 2" Depth (49-59-4100)
- MILWAUKEE TOOL 1-1/8" x 2" Annular Cutter (49-59-2113)
- DRILL AMERICA 11/16"x1" HSS Annular Cutter (DWC5-530-119)
- Milwaukee Tool Annular Cutters