Shop All Hole Saws
Milwaukee Tool
1-5/16" Quick Change Steel Plate Carbide Cutter
Mfr # 49-57-8221
Zoro # G5128925
product price: $56.85
/ea
Not eligible for select promotions
$56.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Steel
- Application Mild Steel, Stainless Steel
- Arbor Design Not Included
- Shank Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-8221
- Zoro # G5128925
- UPC # 045242205387
- Country of Origin Japan
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1/2 in |
Shank Size | 1/2 in |
Saw Dia. | 1 5/16 in |
Pilot Drill Size | 3/8 in dia x 2 3/4 in L |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Metal |
Tooth Material | Steel |
Application | Mild Steel, Stainless Steel |
Arbor Design | Not Included |
Number of Teeth | 6 |
Replacement Arbor No. | Mfr. No. 49-57-0035 |
Replacement Pilot Drill No. | Mfr. No. 49-57-0038 |
Hole Saw Product Grouping | Hole Cutters |
Item | Hole Cutter |
Impact Rated | No |
Materials Cut | Stainless Steel |
Number of Teeth (Hole Cutters Only) | 6 |
Primary Material Application | Steel |
For Use With | 48Z566, 48Z567 |
Description
Hole Cutter, Primary Material Application Steel, Materials Cut Stainless Steel, Arbor Design Not Included, Tooth Material Steel, Saw Dia. 1 5/16 in, Number of Teeth (Hole Cutters Only) 6, Max. Cutting Depth 1/2 in, Impact Rated No, Shank Size 1/2 in, Pilot Drill Size 3/8 in dia x 2 3/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6 X 8 X 2" Granite Check With Fine Adjust (4401-0021)
- TEKTON 12 mm Angle Head Open End Wrench (WAE84012)
- MICRO 100 Router Aluminum (SFA-250-410)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 1/8 (C03529)
- MILWAUKEE TOOL 13/16" Quick Change Steel Plate Carbide Cutter (49-57-8205)
- MILWAUKEE TOOL 2-1/4" Quick Change Sheet Metal Carbide Cutter (49-57-8335)
- MILWAUKEE TOOL 1-3/4" Quick Change Sheet Metal Carbide Cutter (49-57-8329)
- MILWAUKEE TOOL 4-1/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0743)
- MILWAUKEE TOOL 2-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9635)
- MILWAUKEE TOOL 3-5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9642)
- LENOX Hole Saw, 3/4" dia. Saw (1772426)
- Milwaukee Tool Hole Saws & Cutters