Shop All Hole Saws
Milwaukee Tool
1-3/8" Shockwave Impact Hole Saw
Mfr # 49-56-9830
Zoro # G7542403
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Plastics, Thin Gauge Metals up to 1/8" Thick
- Tooth Material Bi-Metal
- Application Mild Steel, Stainless Steel, Sheet Metal, Plastic
- Max. Cutting Depth 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-9830
- Zoro # G7542403
- UPC # 045242321148
- Country of Origin Taiwan, Province of China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1/8 in |
Shank Size | 1/4 in Hex |
Saw Dia. | 1-3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Plastics, Thin Gauge Metals up to 1/8" Thick |
Tooth Material | Bi-Metal |
Application | Mild Steel, Stainless Steel, Sheet Metal, Plastic |
Arbor Design | Built-In |
Teeth per Inch | 8 |
Hole Saw Product Grouping | Hole Saws |
Impact Rated | Yes |
Item | Hole Saw |
Tooth Material Grade | M2 |
Materials Cut | Sheet Metal |
Primary Material Application | Steel |
Description
Hole Saw, Primary Material Application Steel, Materials Cut Sheet Metal, Arbor Design Built-In, Tooth Material Bi-Metal, Saw Dia. 1 3/8 in, Teeth per Inch 8, Max. Cutting Depth 1/8 in, Impact Rated Yes, Shank Size 1/4 in Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams T-Handle Hex Driver, 3/32 x 6" (HKT-3/32)
- ZORO SELECT Power Driver, 1/4 In. Hex (4ZU86)
- DE-STA-CO Clamp Straight Line Action 604-Mm (604-MM)
- GEARWRENCH 7" Straight Fixed Tip Internal Snap Ring Pliers (82139)
- MILWAUKEE TOOL 7/8" Shockwave Impact Hole Saw (49-56-9810)
- MILWAUKEE TOOL 1-1/8" Shockwave Impact Hole Saw (49-56-9820)
- MILWAUKEE TOOL 1-1/2" Shockwave Impact Hole Saw (49-56-9835)
- MILWAUKEE TOOL 3/4" Quick Change Steel Plate Carbide Cutter (49-57-8203)
- MILWAUKEE TOOL 1-1/16" Quick Change Steel Plate Carbide Cutter (49-57-8213)
- MILWAUKEE TOOL 7/8" Quick Change Steel Plate Carbide Cutter (49-57-8207)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-5/8In (600030CF)
- Milwaukee Tool Hole Saws & Cutters