Shop All Oscillating Tool Accessories
Milwaukee Tool
1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blades (10 pk)
Mfr # 49-25-1109
Zoro # G100689935
product price: $79.97
/pk 10, $8.00/ea
Free Shipping & Returns
Not eligible for select promotions
$79.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Overall Length 2 1/16 in
- Edge Material High Carbon Steel
- Primary Material Application Wood
- Cutting Edge Style Toothed Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-25-1109
- Zoro # G100689935
- UPC # 045242575121
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Overall Length | 2 1/16 in |
Blade Width | 1 3/8 in |
Blade Length | 2 1/16 in |
Cutting Width | 1-3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 10 |
Item | Oscillating Tool Blade |
Edge Material | High Carbon Steel |
Primary Material Application | Wood |
Cutting Edge Style | Toothed Edge |
Maximum Oscillations per Minute | 20,000 |
Blade Thickness | 1/32 in |
Oscillating Tool Accessory Type | Cutting Blade |
Blade Shape | Straight |
Direct Fit For Tool Brand | Bosch (non-Starlock), DEWALT(R), Dremel, Fein (non-Starlock), Makita, Milwaukee, Ridgid |
Cut Style | Flush Cut |
Materials Cut | Clean Wood, Drywall, PVC |
Blade Material | Steel |
Connection Style | Universal Open-Back |
Compatible with Adapter | Milwaukee |
Blade Type | Fast Cut, Flush Cut |
Description
Oscillating Tool Blade, Blade Type Fast Cut, Flush Cut, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 3/8 in, Blade Length 2 1/16 in, Overall Length 2 1/16 in, Maximum Oscillations per Minute 20,000, Primary Material Application Wood, Blade Thickness 1/32 in, Materials Cut Clean Wood, Drywall, PVC, Cut Style Flush Cut, Cutting Edge Style Toothed Edge, Edge Material High Carbon Steel, Compatible with Adapter Milwaukee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Polished ball pein head hammer 32 oz (1332P)
- DRILL AMERICA 57/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F57/64)
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21)
- STURTEVANT RICHMONT Open End Interchangeable Head, 1-1/2" (819727)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1101)
- MILWAUKEE TOOL Adjustable Depth Stop for M12 FUEL and M18 FUEL Oscillating Multi-Tools (49-90-2430)
- MILWAUKEE TOOL Dust Extraction Kit (49-90-2400)
- MILWAUKEE TOOL MULTI BLADES. 1-3/8" MULTI BLADE (49-25-1233,49-25-1521)
- MILWAUKEE TOOL OPEN-LOK General Purpose Oscillating Multi-Tool Blade (3 pk) (49-10-9001)
- MILWAUKEE TOOL Multi-Tool Blades (49-25-1579)
- BOSCH Oscillating Tool Blade (OSM114CC)
- Milwaukee Tool Oscillating Tool Accessories