Shop All Multi-Tools
Milwaukee Tool
1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (5 pk)
Mfr # 49-25-1565
Zoro # G109981511
product price: $79.97
/ea
Free Shipping & Returns
$79.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Oscillating Multi-Tool Blade
- Material Carbide
- Includes (5) Multi-Tool Blade
- Blade Type Straight Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-25-1565
- Zoro # G109981511
- UPC # 045242821815
- Country of Origin United States
- Category Multi-Tools
Dimensions
Length Open | 2 in |
Width | 1.536" |
Blade Width (in) | 1.375 |
Length | 4.214 in |
Overall Length | 4 3/16 in |
Blade Width | 1 3/8 in |
Blade Length | 2 in |
Description
Multi-Tool Blade-5PK, Blade Type Straight Cutting, Connection Style Universal Fit Open-Lock, Blade Shape Rectangular, Blade Material Carbide Tipped, Blade Diameter Not Applicable, Blade Width 1 3/8 in, Blade Length 2 in, Overall Length 4 3/16 in, Maximum Oscillations per Minute 20,000, Primary Material Application Bolts, Cement Board, Drywall, Ferrous Metal, Fiber Cement, Fiberglass, General Purpose - Plaster, Metal Pipe, Mild Steel, Nails, PVC, Screws, Sheet Metal, Stainless Steel, Threaded Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15092)
- BON TOOL Step Tool, Inside 6" X 2 1/2", 1/4" Radius Wood Handle (12-514)
- WESTWARD Bricklayers Hammer, Hickory, 16 Oz (6DWK8)
- BLACK & DECKER Brush (445861-20)
- MILWAUKEE TOOL M18 FUEL Oscillating Multi Tool Kit (2836-21)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (3 pk) (49-25-1573)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (1 pk) (49-25-1561)
- MILWAUKEE TOOL Multi-Purpose Wire Stripper w/Crimper (48-22-6579)
- MILWAUKEE TOOL Battery and Multi-Tool, 12V, 3.9 Degree (48-11-2450, 2526-20)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (5 pk) (49-25-1575)
- PRIME-LINE SWISS+TECH Bicycle Multi-Tool Kit 20-in-1 for Bike Repair, Sports, Camping Single Pack (ST35060)
- Milwaukee Tool Multi-Tools