Shop All Multi-Tools
Milwaukee Tool
1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (3 pk)
Mfr # 49-25-1563
Zoro # G909981506
product price: $49.97
/ea
Not eligible for select promotions
$49.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oscillating Multi-Tool Blade
- Material Carbide
- Length Open 2 in
- Color Black
- Blade Type Straight Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-25-1563
- Zoro # G909981506
- UPC # 045242821808
- Country of Origin United States
- Category Multi-Tools
Dimensions
Length Open | 2 in |
Width | 1.536" |
Blade Width (in) | 1.375 |
Length | 4.214 in |
Overall Length | 4 3/16 in |
Blade Width | 1 3/8 in |
Blade Length | 2 in |
Description
Multi-Tool Blade-3PK, Blade Type Straight Cutting, Connection Style Universal Fit Open-Lock, Blade Shape Rectangular, Blade Material Carbide Tipped, Blade Diameter Not Applicable, Blade Width 1 3/8 in, Blade Length 2 in, Overall Length 4 3/16 in, Maximum Oscillations per Minute 20,000, Primary Material Application Bolts, Cement Board, Drywall, Ferrous Metal, Fiber Cement, Fiberglass, General Purpose - Plaster, Metal Pipe, Mild Steel, Nails, PVC, Screws, Sheet Metal, Stainless Steel, Threaded Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 3/4" Drive Reducing Adaptor, SAE (16014)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes (015014AS)
- FEIN Guide Rail, Brass (39000000496)
- SUPERIOR PARTS Aftermarket Piston Driver for Max CN55 Coil Nailer - CN81200 (Japanese Carbide Blade) (SP CN81200C)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (1 pk) (49-25-1561)
- MILWAUKEE TOOL Multi-Purpose Wire Stripper w/Crimper (48-22-6579)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (5 pk) (49-25-1565)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (5 pk) (49-25-1575)
- MILWAUKEE TOOL M12 FUEL Oscillating Multi-Tool Kit (2526-21XC)
- MILWAUKEE TOOL M18 FUEL Oscillating Multi Tool Kit (2836-21)
- GERBER Multi-Tool, 6-5/8 in Open Length (31-003570)
- Milwaukee Tool Knives, Cutters & Snips