Shop All Multi-Tools
Milwaukee Tool
1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (1 pk)
Mfr # 49-25-1561
Zoro # G209981510
product price: $24.97
/ea
Not eligible for select promotions
$24.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oscillating Multi-Tool Blade
- Material Carbide
- Includes (1) Multi-Tool Blade
- Color Black
- Length Open 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-25-1561
- Zoro # G209981510
- UPC # 045242821792
- Country of Origin United States
- Category Multi-Tools
Dimensions
Length Open | 2 in |
Width | 1.536" |
Blade Width (in) | 1.375 |
Length | 4.214 in |
Overall Length | 4 3/16 in |
Blade Length | 2 in |
Blade Width | 1 3/8 in |
Description
Multi-Tool Blade, Blade Type Straight Cutting, Connection Style Universal Fit Open-Lock, Blade Shape Rectangular, Blade Material Carbide Tipped, Blade Diameter Not Applicable, Blade Width 1 3/8 in, Blade Length 2 in, Overall Length 4 3/16 in, Maximum Oscillations per Minute 20,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X35)
- WILLIAMS 3/4" Drive, 15/16" SAE Socket, 12 Points (H-1230)
- GREY PNEUMATIC SOC 17MM 1"D IMP HEX (4917M)
- OSG Spiral Point Tap, Plug, 3 (2881000)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (1 pk) (49-25-1571)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (5 pk) (49-25-1575)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (3 pk) (49-25-1573)
- MILWAUKEE TOOL Oscillating Tool Blade Set, Flush Cut (49-10-9114)
- MILWAUKEE TOOL Battery and Multi-Tool, 12V, 3.9 Degree (48-11-2450, 2526-20)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Metal Oscillating Multi-Tool Blade (3 pk) (49-25-1563)
- GERBER ARMBAR TRADE E BLS ONYX (1064409)
- Milwaukee Tool Multi-Tools