Shop All Hole Saws
Milwaukee Tool
1-3/8" HOLE DOZER w/CARBIDE TEETH
Mfr # 49-56-0712
Zoro # G6270542
product price: $16.97
/ea
Not eligible for select promotions
$16.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Metal, Wood, Abrasives
- Max. Cutting Depth 1 5/8 in
- Arbor Design Not Included
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-0712
- Zoro # G6270542
- UPC # 045242504039
- Country of Origin United States
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1 5/8 in |
Thread Size | 5/8"-11 |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Saw Dia. | 1-3/8" |
Pilot Drill Size | 1/4 in dia x 3 1/2 in L |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Application | Metal, Wood, Abrasives |
Arbor Design | Not Included |
Teeth per Inch | 4 |
Impact Rated | No |
Item | Hole Saw |
Replacement Arbor No. | Mfr. No. 49-56-7010 or 49-56-7250 |
Replacement Pilot Drill No. | Mfr. No. 49-56-8010 |
Tooth Material Grade | Matrix II |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 3/8 in, Teeth per Inch 4, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 5/8 In.-11, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5216)
- AMPCO SAFETY TOOLS 14 in L 2 13/16 in Cap. Aluminum Bronze Straight Pipe Wrench (W-212)
- DEWALT 3/8" Drive SAE/Metric/Torx, 17 pcs (DWMT73806)
- WERA Speed Ratchet Set w/1/4" Drive In Pou (05051045001)
- MILWAUKEE TOOL 1-1/8" Quick Change Sheet Metal Carbide Cutter (49-57-8315)
- MILWAUKEE TOOL 2-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-9631)
- MILWAUKEE TOOL 2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5160)
- MILWAUKEE TOOL 2-9/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0728)
- MILWAUKEE TOOL 1-1/4" Quick Change Steel Plate Carbide Cutter (49-57-8219)
- MILWAUKEE TOOL 3/4" HOLE DOZER w/CARBIDE TEETH (49-56-0702)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS4250CT)
- Milwaukee Tool Hole Saws & Cutters