Shop All Hole Saws
Milwaukee Tool
1-3/8" Hole Dozer Bi-Metal Hole Saw
Mfr # 49-56-9615
Zoro # G4155557
Not eligible for select promotions
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pilot Drill Size 1/4 in dia x 3 1/2 in L
- Arbor Design Not Included
- Replacement Arbor No. Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100
- Tooth Material Bi-Metal
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-9615
- Zoro # G4155557
- UPC # 045242198382
- Country of Origin United States
- Category Hole Saws
Dimensions
Saw Dia. | 1-3/8" |
Pilot Drill Size | 1/4 in dia x 3 1/2 in L |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Thread Size | 1/2"-20 |
Max. Cutting Depth | 1 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Arbor Design | Not Included |
Replacement Arbor No. | Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100 |
Tooth Material | Bi-Metal |
Impact Rated | No |
Teeth per Inch | 3.5 |
Tooth Material Grade | Matrix II |
Replacement Pilot Drill No. | Mfr. No. 49-56-8000, 49-56-8010 |
Item | Hole Saw |
Hole Saw Product Grouping | Hole Saws |
Primary Saw Application | Mild Steel, Stainless Steel, Aluminum, Cast Iron |
Application | Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals |
Materials Cut | Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails |
Primary Material Application | General Purpose |
For Use With | Corded/Cordless Drills, Drill Presses Stationary Machinery |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 3/8 in, Teeth per Inch 3.5, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 7/32 in. x 3/8 in. Pin Punch (21011)
- STARRETT Pilot Drill, Hss Extended Length, 1/4" (KA014CE)
- KRAFT TOOL Round Front/Square Back Carbon St, 18"x5 (CF343)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (Black500B-R-14)
- MILWAUKEE TOOL 3-3/8" Hole Dozer Bi-Metal Hole Saw (49-56-9640)
- MILWAUKEE TOOL 5" Hole Dozer Bi-Metal Hole Saw (49-56-9652)
- MILWAUKEE TOOL 1-1/4" Hole Dozer Bi-Metal Hole Saw (49-56-9613)
- MILWAUKEE TOOL 1-1/8" Shockwave Impact Hole Saw (49-56-9820)
- MILWAUKEE TOOL 1-7/32 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8617)
- MILWAUKEE TOOL 2-5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9633)
- XTREME BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth, Teeth per Inch: 4/6 (M5134B)
- Milwaukee Tool Hole Saws