Shop All Hole Saws
Milwaukee Tool
1-3/8" BIG HAWG w/Carbide Teeth
Mfr # 49-56-9200
Zoro # G6301117
product price: $25.97
/ea
Not eligible for select promotions
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Max. Cutting Depth 2 1/8 in
- Arbor Design Not Included
- Thread Size 5/8"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-9200
- Zoro # G6301117
- UPC # 045242500567
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 2 1/8 in |
Thread Size | 5/8"-18 |
Saw Dia. | 1-3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Not Included |
Replacement Pilot Drill No. | Mfr. No. 49-56-9300 |
Item | Hole Cutter |
Replacement Arbor No. | Mfr. No. 49-56-9305 |
Number of Teeth | 3 |
Primary Material Application | Wood |
Materials Cut | Nail-Embedded Wood |
Impact Rated | No |
Number of Teeth (Hole Cutters Only) | 3 |
Description
Hole Cutter, Primary Material Application Wood, Materials Cut Nail-Embedded Wood, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 3/8 in, Number of Teeth (Hole Cutters Only) 3, Max. Cutting Depth 2 1/8 in, Impact Rated No, Thread Size 5/8 In.-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Lisle Push Pin Pliers 80 Degree (42070)
- BIG HORN Aluminum Body Dual Marker Holder for Carpenters Pencil/Lumber Crayon - DISPLAY PACK (19857)
- PERFORMANCE TOOL Torx Bit Screwdriver, T20 (W30820)
- KLEIN TOOLS Bag/Tote, Tool Bag, Natural, No. 4 Canvas (5416TCP)
- MILWAUKEE TOOL 4" BIG HAWG w/Carbide Teeth (49-56-9245)
- MILWAUKEE TOOL 3" BIG HAWG w/Carbide Teeth (49-56-9230)
- MILWAUKEE TOOL 2-9/16" BIG HAWG w/Carbide Teeth (49-56-9220)
- MILWAUKEE TOOL 2-1/2 in. One-Piece Carbide Cutter for Stainless Steel (49-57-8639)
- MILWAUKEE TOOL 1-7/8" Hole Dozer Bi-Metal Hole Saw (49-56-0112)
- MILWAUKEE TOOL 2-1/4" HOLE DOZER w/CARBIDE TEETH (49-56-0724)
- DRILL AMERICA 1-1/4" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8032)
- Milwaukee Tool Hole Saws