Shop All Annular Cutters
Milwaukee Tool
1-3/4" x 2" Annular Cutter
Mfr # 49-59-2175
Zoro # G4926591
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Shank Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-59-2175
- Zoro # G4926591
- UPC # 045242208074
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Diameter | 1 3/4 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
For Chuck Size | 3/4 in |
Cutter Diameter | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Decimal Equivalent | 1.75 |
For Tool Type | Magnetic Drill Presses |
Measurement System | Fractional Inch |
Primary Material Application | Steel |
Shank Type - Machining | Weldon Flat |
Series | 49-59 |
Stack Cut Teeth | No |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Black Oxide, 1 3/4 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 8mm 72 Tooth 12 Point Metric R (CMMT42568)
- H & H INDUSTRIAL PRODUCTS W10 Collet 1/8" (3900-4967)
- PROTO 3/8 in Drive Flex Impact Socket, SAE, black oxide, 2 7/16 in L (J77275P)
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set Bit, Torx, 10 pcs (84220)
- MILWAUKEE TOOL 1-1/16" x 2" Annular Cutter (49-59-2106)
- MILWAUKEE TOOL 1-1/8" x 2" Annular Cutter (49-59-2113)
- MILWAUKEE TOOL 1/2" x 2" Annular Cutter (49-59-2050)
- MILWAUKEE TOOL 1/2" Quick Change Tang Drive Steel Hawg Cutter (49-57-0251)
- MILWAUKEE TOOL 9/16" x 1" Annular Cutter (49-59-0562)
- MILWAUKEE TOOL 1-1/4" x 2" Annular Cutter (49-59-2125)
- CS UNITEC Carbide Annular Cutter, 1-1/8" X 3" (9-1-336 C)
- Milwaukee Tool Annular Cutters