Shop All Hole Saws
Milwaukee Tool
1-3/4" Quick Change Sheet Metal Carbide Cutter
Mfr # 49-57-8329
Zoro # G5128137
$50.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Mild Steel, Stainless Steel
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-8329
- Zoro # G5128137
- UPC # 045242205745
- Country of Origin Japan
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1/8 in |
Shank Size | 3/8 in |
Saw Dia. | 1 3/4 in |
Pilot Drill Size | 3/8 in dia x 2 3/4 in L |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Mild Steel, Stainless Steel |
Arbor Design | Not Included |
Item | Hole Cutter |
Replacement Arbor No. | Mfr. No. 49-57-0035 |
Number of Teeth | 6 |
Hole Saw Product Grouping | Hole Cutters |
Replacement Pilot Drill No. | Mfr. No. 49-57-0038 |
Number of Teeth (Hole Cutters Only) | 6 |
Impact Rated | No |
Primary Material Application | Steel |
Materials Cut | Sheet Metal |
For Use With | 48Z566, 48Z567 |
Description
Hole Cutter, Primary Material Application Steel, Materials Cut Sheet Metal, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 3/4 in, Number of Teeth (Hole Cutters Only) 6, Max. Cutting Depth 1/8 in, Impact Rated No, Shank Size 3/8 in, Pilot Drill Size 3/8 in dia x 2 3/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Straight Box Tubular Wrench, 1-1/4" (1240TSB)
- J.W. WINCO GN2279-ALN-20-K-30-B Bulls Eye Level (GN2279)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 80 Grit (61786)
- XCELITE Phillips #2 Round (X1020N)
- MILWAUKEE TOOL 2-1/2" Quick Change Sheet Metal Carbide Cutter (49-57-8339)
- MILWAUKEE TOOL 3/4" Quick Change Steel Plate Carbide Cutter (49-57-8203)
- MILWAUKEE TOOL 3/4" Quick Change Sheet Metal Carbide Cutter (49-57-8305)
- MILWAUKEE TOOL 3/16" Diamond Max Hole Saw (49-56-0503)
- MILWAUKEE TOOL 7/8" HOLE DOZER w/CARBIDE TEETH (49-56-0704)
- MILWAUKEE TOOL 13/16" Hole Dozer Bi-Metal Hole Saw (49-56-9606)
- DIABLO Hole Saw 3-1/2" (DHS3500)
- Milwaukee Tool Hole Saws