Shop All Routers
Milwaukee Tool
1-3/4 Max HP BodyGrip Router
Mfr # 5615-20
Zoro # G4886734
product price: $199.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 3/4 hp
- Voltage 120V AC
- Amps 11 A
- Standards UL and CSA
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 5615-20
- Zoro # G4886734
- UPC # 045242032815
- Country of Origin China
- Category Routers
Dimensions
Tool Length (In.) | 8 1/4 in |
Overall Width | 9 in |
Overall Depth | 9 in |
Overall Height | 10 in |
Collet Size | 1/4 in, 1/2 in |
Cord Length | 8 ft |
Base Diameter | 6 in |
Description
Router, Product Type Router, Power Source Corded, Base Type Fixed, Horsepower 1.75 hp, Current 11 A, Maximum Speed 24,000 RPM, Number of Speed Settings 1, Speed Setting Variable, Collet Size 1/4 in, 1/2 in, Voltage 120V AC, Router Class Mid-Size, Handle Type Standard Double Grip, Start Type Soft-Start, Kit Contents Bare Tool, 1/2 in Collet, 1/4 in Collet, (2) 1 1/8 in Collet Wrenches, Tool Weight 8.8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tethered Wrench Set, Combo, SAE, 12Pt, 15 Pc (J1200FASD-TT)
- DRILL AMERICA 7/8" HSS Straight Shank Straight Flute Chucking Reamer (DWRR7/8)
- DEWALT 1/4" Precision Tooth 10 Pack (DWA4270B)
- IRWIN Bi-Metal Utility Blades with Dispenser (100-Pack) (2084400)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Router Kit (2838-21)
- MILWAUKEE TOOL Production Router, Fixed Base, 3 1/2 HP, 22,000 RPM (5625-20)
- MILWAUKEE TOOL 2-1/4 Max HP EVS BodyGrip Router (5616-20)
- MILWAUKEE TOOL 2 1/4 Max Hp Evs Bodygrip Router (ML5616-20)
- MILWAUKEE TOOL M18 FUEL Compact Router, 18V, Cordless, Tool-Only (2723-20)
- MILWAUKEE TOOL Cordless Compact Router, M18 Battery (48-11-1862, 2723-20)
- DEWALT Fixed Base for DW616/618 Routers (DW6184)
- Milwaukee Tool Routers & Accessories