Shop All Hole Saws
Milwaukee Tool
1-3/4 in. Carbide Grit Hole Saw
Mfr # 49-56-0437
Zoro # G3957037
$14.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hole Saw Product Grouping Hole Saws
- Max. Cutting Depth 1 1/2 in
- Pilot Drill Size 1/4 in dia x 4 in L
- Tooth Material Carbide Grit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-0437
- Zoro # G3957037
- UPC # 045242223275
- Country of Origin Taiwan, Province of China
- Category Hole Saws
Dimensions
Saw Dia. | 1-3/4" |
Max. Cutting Depth | 1 1/2 in |
Pilot Drill Size | 1/4 in dia x 4 in L |
Shank Size | 7/16 in Hex |
Thread Size | 5/8"-18 |
Details
Promotion Restriction | Not eligible for promotion |
Hole Saw Product Grouping | Hole Saws |
Tooth Material | Carbide Grit |
Replacement Pilot Drill No. | Mfr. No. 49-56-8005 |
Arbor Design | Not Included |
Replacement Arbor No. | Mfr. No. 49-56-9100 |
Item | Hole Saw |
Teeth per Inch | 4 |
Impact Rated | No |
Application | Brick, Block, Cement Board, Fiberglass and Tile |
Primary Saw Application | Masonry |
Primary Material Application | Masonry and Tile |
Materials Cut | Tile and Stone |
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Tile and Stone, Arbor Design Not Included, Saw Dia. 1 3/4 in, Teeth per Inch 4, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Ended Socket Wrench, 24mm (25 PK 24)
- MELIN TOOL CO Double End Countersink, HSS, 90 deg., 1/2", Number of Flutes: 4 (DHS4-1/2-90)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.90mm (47318)
- GRAY TOOLS 2-9/16" Striking Face Box Wrench, 45° Offset Head (66882)
- MILWAUKEE TOOL 1-3/8 in. Carbide Grit Hole Saw (49-56-0426)
- MILWAUKEE TOOL 1-1/4 in. Carbide Grit Hole Saw (49-56-0422)
- MILWAUKEE TOOL 6-7/8" Recessed Light Hole Saw (49-56-0315)
- MILWAUKEE TOOL 3/4 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8605)
- MILWAUKEE TOOL 5-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-0247)
- MILWAUKEE TOOL 1-5/16" Hole Dozer Bi-Metal Hole Saw (49-56-9614)
- IDEAL Hole Saw, 1-3/8 (36-524)
- Milwaukee Tool Hole Saws