Shop All Annular Cutters
Milwaukee Tool
1-3/16" Threaded Steel Hawg Cutter
Mfr # 49-57-1187
Zoro # G4328493
Free Shipping & Returns
Not eligible for select promotions
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Threaded Hole
- Application Mild Steel, Stainless Steel
- Cutter Material Carbide
- Cutting Depth 2 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-1187
- Zoro # G4328493
- UPC # 045242201754
- Country of Origin Japan
- Category Annular Cutters
Dimensions
Diameter | 1 3/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Cutter Diameter | 1 3/16 in |
For Chuck Size | MT3 |
Shank Thread Size | M18 x 1.5 in |
Shank Diameter | 3/4 in |
Maximum Cutting Depth | 2 in |
Description
Annular Cutter, Carbide, Bright, 1 3/16 in, Threaded, Shank Diameter 3/4 in, Shank Thread Size M18 x 1.5 in, For Chuck Size MT3, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle With Push Button, Size: 2, 5/16-18, Plastic Red, Comp: Steel, Button: Black (K0269.732A3)
- FORNEY 4-1/2in Andle Grinder with Variable Speed Adjustment (1905)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SOMT120408PDER-G-ACK300)
- AIRCAT 1" Two Jaw Pistol Grip Impact Wrench (1890-P)
- MILWAUKEE TOOL 2-1/4" Threaded Steel Hawg Cutter (49-57-2250)
- MILWAUKEE TOOL 2-5/8" Threaded Steel Hawg Cutter (49-57-2620)
- MILWAUKEE TOOL 2-3/8" Threaded Steel Hawg Cutter (49-57-2370)
- MILWAUKEE TOOL 3-1/2" Threaded Steel Hawg Cutter (49-57-3500)
- MILWAUKEE TOOL 2-3/16" x 1" Annular Cutter (49-59-2018)
- MILWAUKEE TOOL 9/16" x 2" Annular Cutter (49-59-2056)
- HOUGEN 1-3/4 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18256)
- Milwaukee Tool Annular Cutters