Shop All Pilot Point Drill Bits
Milwaukee Tool
1-3/16" S&D Black Oxide Drill Bit
Mfr # 48-89-2757
Zoro # G7451236
product price: $55.25
/ea
Sold in multiples of 6 for $331.50
$331.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 1 3/16 in
- Finish black oxide
- Overall Length 6 in
- Drilling Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2757
- Zoro # G7451236
- UPC # 045242167340
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 1 3/16 in |
Overall Length | 6 in |
Drilling Depth | 3" |
Decimal Size | 1.1875" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Shank Drill Bit |
Finish | black oxide |
Material | HSS |
Features | 135 Degrees Split Point, 3-Flat Secure Grip Shank, Reduced Shank Diameter |
Impact Rated | No |
Shank Type - Machining | Hex |
Cutting Direction | Right Hand |
Finish - Machining | Black Oxide |
Description
Hex Shank Drill Bit, 1 3/16 in, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Power Cutter 12 in.Dia and Semi-Automatic Smart Tension (K770 12)
- SKB Black Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10BC)
- DRILL AMERICA 5/32" HSS Heavy Duty Split Point Stub Drill Bit (DWDST5/32)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T27, 1-1/4", PK5 (480-TX-27X-5PK)
- MILWAUKEE TOOL 9/64" Thunderbolt Black Oxide Drill Bit (48-89-2715)
- MILWAUKEE TOOL 1/2 Milwaukee Thunderbolt Titanium Coated Drill Bit (48-89-2229)
- MILWAUKEE TOOL 7/32" Thunderbolt Black Oxide Drill Bit (48-89-2720)
- MILWAUKEE TOOL 7/16" Thunderbolt Black Oxide Drill Bit (48-89-2734)
- MILWAUKEE TOOL 11/32" Thunderbolt Titanium Coated Drill Bit (48-89-2219)
- MILWAUKEE TOOL 9/32" Thunderbolt Titanium Coated Drill Bit (48-89-2215)
- DEWALT 3/16" PILOT POINT(R) drill bit (DW1912)
- Milwaukee Tool Pilot Point Drill Bits