Shop All Auger Drill Bits
Milwaukee Tool
1-1/8" x 24" SHOCKWAVE Lineman's Impact Auger Bit
Mfr # 48-13-6812
Zoro # G7558280
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 24"
- Bit Dia. 1-1/8"
- Shank Size 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-13-6812
- Zoro # G7558280
- UPC # 045242503568
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Length | 24" |
Bit Dia. | 1-1/8" |
Shank Size | 1-1/8" |
Size | 1-1/8 in x 24 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Utility Auger,1-1/8"x24" |
Description
Utility Auger,1-1/8 In.x24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Brush (402874-03)
- ERICKSON Tapping Adapter, #10, 3/16 (KTC10)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 3 Flutes (301353)
- RECOIL Key-Locking Insert Installation Tool - 5/8, M6 (72625)
- MILWAUKEE TOOL 1-1/4" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6713)
- MILWAUKEE TOOL 1" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6810)
- MILWAUKEE TOOL 11/16" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6705)
- MILWAUKEE TOOL Fine Stranded Wire Replacement Blades (48-44-2778)
- MILWAUKEE TOOL 15/16" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6809)
- MILWAUKEE TOOL 13/16" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6707)
- IRWIN WELDTEC SHIP AUGR 13/16"" (3043010)
- Milwaukee Tool Drill Bits