Shop All Rotary Hammers
Milwaukee Tool
1-1/8" SDS Plus Rotary Hammer Kit
Mfr # 5268-21
Zoro # G8508455
product price: $329.35
/ea
Free Shipping & Returns
Not eligible for select promotions
$329.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Type SDS
- Voltage 120 V
- No Load RPM 0 to 1500
- Blows per Minute 0 to 5500
- Amps 8.0 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 5268-21
- Zoro # G8508455
- UPC # 045242303663
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 12 1/2 in |
Cord Length | 8 ft |
Description
Rotary Hammer Kit, Chuck Style SDS, Solid Bit Capacity in Concrete 1 1/8 in, Current 8 A, Voltage 120 V, Maximum Blows per Minute 5,500 bpm, Impact Energy 3.6 ft-lb, Blows per Minute 0 to 5500, Cord Length 8 ft, Core Bit Capacity in Concrete 4 in, Includes Carrying Case, Depth Rod, Side Handle, Maximum Speed 1,500 RPM, Minimum Blows per Minute 0 bpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Combined Drill/Countersink, #5 Size, Plain (56705)
- MILWAUKEE TOOL Milwaukee® 49-56-0177 3-1/8" Hole Dozer„¢ Bi-Metal Hole Saw (49-56-0177)
- KIPP Adjustable Handle, Size: 2 1/4-20 Zinc, Black Satin, Comp: Steel (K0116.2A21)
- STANLEY Rip Claw Hammr Smth 20Oz (DWHT51054)
- MILWAUKEE TOOL M18 FUEL™ 1" SDS Plus Rotary Hammer w/ ONE-KEY™ Dust Extractor Kit (2914-22DE)
- MILWAUKEE TOOL M18 FUEL 1 in. SDS-Plus Rotary Hammer Kit (2912-22)
- MILWAUKEE TOOL M18 1-1/8" SDS+ Rotary, M18 XC6.0 Batt (2915-22DE, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer with ONE-KEY Kit with HAMMERVAC Dedicated Dust Extractor (2915-22DE)
- MILWAUKEE TOOL Cordless Rotary Hammer Kit, 18.0V, Li-ion (2718-22HD, 48-11-1812)
- MILWAUKEE TOOL M18 FUEL 1-9/16" SDS Max Hammer Drill Kit (2717-22HD)
- DEWALT 16 LBS. SDS MAX CHIPPING HAMMER KIT (D25832K)
- Milwaukee Tool Rotary Hammers