Shop All Pilot Point Drill Bits
Milwaukee Tool
1-1/8" S&D Black Oxide Drill Bit
Mfr # 48-89-2756
Zoro # G7475763
Sold in multiples of 6 for $253.14
$253.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 1 1/8 in
- Finish black oxide
- Overall Length 6 in
- Drilling Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-2756
- Zoro # G7475763
- UPC # 045242167333
- Country of Origin China
- Category Pilot Point Drill Bits
Dimensions
Drill Bit Size | 1 1/8 in |
Overall Length | 6 in |
Drilling Depth | 3" |
Decimal Size | 1.1250" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Shank Drill Bit |
Finish | black oxide |
Material | HSS |
Features | 135 Degrees Split Point, 3-Flat Secure Grip Shank, Reduced Shank Diameter |
Impact Rated | No |
Shank Type - Machining | Hex |
Finish - Machining | Black Oxide |
Cutting Direction | Right Hand |
Description
Hex Shank Drill Bit, 1 1/8 in, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 4-1/2 in. D Diamond Masonry Cut-Off Disc (DMADT0450)
- BIG HORN 20 Inch Plastic Contour Gauge Duplicator (19062)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set SAE, Metric, 58 pcs (19311)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1.50mm (C71210)
- MILWAUKEE TOOL 19/64" Thunderbolt Titanium Coated Drill Bit (48-89-2216)
- MILWAUKEE TOOL THUNDERBOLT Titanium 3/32" Drill Bits (48-89-2203)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 9/64" Drill Bit (48-89-2206)
- MILWAUKEE TOOL 19/64" Thunderbolt Black Oxide Drill Bit (48-89-2725)
- MILWAUKEE TOOL 9/32" Thunderbolt Titanium Coated Drill Bit (48-89-2215)
- MILWAUKEE TOOL 1" S&D Black Oxide Drill Bit (48-89-2754)
- MILWAUKEE TOOL 9/64" Thunderbolt Black Oxide Drill Bit (48-89-2715)
- Milwaukee Tool Drill Bits