Shop All Hole Saws
Milwaukee Tool
1-1/8" Quick Change Sheet Metal Carbide Cutter
Mfr # 49-57-8315
Zoro # G5128977
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Mild Steel, Stainless Steel
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-8315
- Zoro # G5128977
- UPC # 045242205608
- Country of Origin Japan
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1/8 in |
Shank Size | 3/8 in |
Saw Dia. | 1 1/8 in |
Pilot Drill Size | 3/8 in dia x 2 3/4 in L |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Mild Steel, Stainless Steel |
Arbor Design | Not Included |
Hole Saw Product Grouping | Hole Cutters |
Replacement Arbor No. | Mfr. No. 49-57-0035 |
Number of Teeth | 4 |
Item | Hole Cutter |
Replacement Pilot Drill No. | Mfr. No. 49-57-0038 |
Materials Cut | Sheet Metal |
Impact Rated | No |
Primary Material Application | Steel |
Number of Teeth (Hole Cutters Only) | 4 |
For Use With | 48Z566, 48Z567 |
Description
Hole Cutter, Primary Material Application Steel, Materials Cut Sheet Metal, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 1/8 in, Number of Teeth (Hole Cutters Only) 4, Max. Cutting Depth 1/8 in, Impact Rated No, Shank Size 3/8 in, Pilot Drill Size 3/8 in dia x 2 3/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. L, 1" W, 14 TPI, 0.035" Thick, Carbon Steel (ZHEGR14-11')
- MAYHEW 9PC Triple Square Socket Bit Set (MAY16024)
- CHANNELLOCK Tinner Snip, Straight, 8", Straight, 8.3" (608TS)
- STARRETT Indicator Contact Point, 7/16L x 1/16 In (PT06632-11)
- MILWAUKEE TOOL 2-3/8" Quick Change Sheet Metal Carbide Cutter (49-57-8337)
- MILWAUKEE TOOL 13/16" Quick Change Steel Plate Carbide Cutter (49-57-8205)
- MILWAUKEE TOOL 3/4" Quick Change Steel Plate Carbide Cutter (49-57-8203)
- MILWAUKEE TOOL 4-1/2" Hole Dozer w/Carbide Teeth (49-56-0746)
- MILWAUKEE TOOL 4-5/8" BIG HAWG w/Carbide Teeth (49-56-9265)
- MILWAUKEE TOOL 4-1/4" Hole Dozer Bi-Metal Hole Saw (49-56-9647)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/8in. (CTS34)
- Milwaukee Tool Hole Saws & Cutters