Shop All Hole Saws
Milwaukee Tool
1-1/8" Hole Dozer w/Carbide Teeth
Mfr # 49-56-0708
Zoro # G6267392
product price: $14.97
/ea
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Bi-Metal
- Application Metal, Wood, Abrasives
- Max. Cutting Depth 1 5/8 in
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-0708
- Zoro # G6267392
- UPC # 045242504015
- Country of Origin United States
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1 5/8 in |
Thread Size | 1/2"-20 |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Saw Dia. | 1-1/8" |
Pilot Drill Size | 1/4 in dia x 3 1/2 in L |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Bi-Metal |
Application | Metal, Wood, Abrasives |
Arbor Design | Not Included |
Teeth per Inch | 4 |
Replacement Pilot Drill No. | Mfr. No. 49-56-8010 |
Replacement Arbor No. | Mfr. No. 49-56-7010 or 49-56-7250 |
Impact Rated | No |
Item | Hole Saw |
Tooth Material Grade | Matrix II |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 1/8 in, Teeth per Inch 4, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Traditional Angle Vice Plates 8" (EMV8)
- FEIN Oscillating Saw Blade Kit, 3-51/64In (35222952090)
- MITUTOYO Electronic Micrometer, 1", Cert (293-344-30CAL)
- KLEIN TOOLS Assembled Iron Conduit Bender 3/4-Inch EMT (51604)
- MILWAUKEE TOOL 1" HOLE DOZER w/CARBIDE TEETH (49-56-0707)
- MILWAUKEE TOOL 3/4" HOLE DOZER w/CARBIDE TEETH (49-56-0702)
- MILWAUKEE TOOL 7/8" HOLE DOZER w/CARBIDE TEETH (49-56-0704)
- MILWAUKEE TOOL 11/16" Quick Change Steel Plate Carbide Cutter (49-57-8201)
- MILWAUKEE TOOL 2-1/16" Hole Dozer Bi-Metal Hole Saw (49-56-9625)
- MILWAUKEE TOOL 3/4 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9658)
- STARRETT Carbide Tipped Hole Saw, 1-1/16", 27mm (SM27)
- Milwaukee Tool Hole Saws & Cutters