Shop All Hole Saws
Milwaukee Tool
1-1/8" Hole Dozer Bi-Metal Hole Saw
Mfr # 49-56-9611
Zoro # G3983384
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Arbor Design Not Included
- Thread Size 1/2"-20
- Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
- Max. Cutting Depth 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-9611
- Zoro # G3983384
- UPC # 045242198368
- Country of Origin United States
- Category Hole Saws
Dimensions
Saw Dia. | 1-1/8" |
Thread Size | 1/2"-20 |
Max. Cutting Depth | 1 5/8 in |
Pilot Drill Size | 1/4 in dia x 3 1/2 in L |
Shank Size | 3/8 in Hex, 7/16 in Hex |
Details
Promotion Restriction | Not eligible for promotion |
Arbor Design | Not Included |
Application | Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals |
Item | Hole Saw |
Impact Rated | No |
Primary Saw Application | Mild Steel, Stainless Steel, Aluminum, Cast Iron |
Replacement Pilot Drill No. | Mfr. No. 49-56-8000, 49-56-8010 |
Teeth per Inch | 3.5 |
Hole Saw Product Grouping | Hole Saws |
Replacement Arbor No. | Mfr. No. 49-56-7210, 49-56-7240, 49-56-7250, or 49-56-9100 |
Tooth Material | Bi-Metal |
Tooth Material Grade | Matrix II |
Materials Cut | Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails |
Primary Material Application | General Purpose |
For Use With | Corded/Cordless Drills, Drill Presses Stationary Machinery |
Description
Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails, Arbor Design Not Included, Tooth Material Bi-Metal, Saw Dia. 1 1/8 in, Teeth per Inch 3.5, Max. Cutting Depth 1 5/8 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 3/8 in Hex, 7/16 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 12" Pin (1300ADP38)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 32mm Deep Length, Chrome Socket (D016232)
- MILWAUKEE TOOL 6-Piece HSS Annular Cutter Set (49-22-8400)
- K-TOOL INTERNATIONAL Two Jaw, Five Ton Reversible Puller, 4" (KTI70303)
- MILWAUKEE TOOL 13/16" Hole Dozer Bi-Metal Hole Saw (49-56-9606)
- MILWAUKEE TOOL 3-1/8" Hole Dozer Bi-Metal Hole Saw (49-56-9638)
- MILWAUKEE TOOL 1-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-9617)
- MILWAUKEE TOOL 2-1/2" Quick Change Sheet Metal Carbide Cutter (49-57-8339)
- MILWAUKEE TOOL 2-1/4" Hole Dozer Bi-Metal Hole Saw (49-56-9628)
- MILWAUKEE TOOL 3/4 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9658)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/2 in. (CTD40)
- Milwaukee Tool Hole Saws & Cutters