Shop All Demolition Hammer Accessories
Milwaukee Tool
1-1/8" Hex Demo 20" Clay Spade
Mfr # 48-62-4030
Zoro # G5114961
original price:
$84.99
17% off
new price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type Collard Hex
- Overall Length (In.) 20 in
- Application Digging Clay, or Hard Packed Gravel (Do Not Use for Concrete)
- Length (In.) 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-62-4030
- Zoro # G5114961
- UPC # 045242153909
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 20 in |
Length (In.) | 20 in |
Blade Width (In.) | 5 1/2 in |
Overall Length | 20 in |
Shank Hex Size | 1 1/8 in |
Shank Length | 2 in |
Head Width | 5 1/2 in |
Shank Diameter | 1 1/8 in |
Drill Bit Size | 5 in |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Clay Spade, Shank Type - Machining Hex, Shank Diameter 1 1/8 in, Shank Hex Size 1 1/8 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 5 1/2 in, Overall Length 20 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnet with Clip, 82 lb. Pull, MX2500NP01 (MX2500NP01)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (1311-4)
- KLEIN TOOLS Power Driver Set, Assorted Bits, 3-1/2-Inch (32234)
- BETA 17mm 12 Point Offset Combination Wrench, Slim Profile, Chrome-plated (000420417)
- MILWAUKEE TOOL SPL/RDHEX Demo 2" Scaling Chisel (48-62-2050)
- MILWAUKEE TOOL 12-1/2" Max-Lok SDS PLUS Adapter (48-20-6980)
- MILWAUKEE TOOL 12-1/2" Max-Lok Spline Adapter (48-20-6970)
- MILWAUKEE TOOL 16 in. x 1-1/8 in. Hex Narrow Chisel (48-62-4006)
- MILWAUKEE TOOL 1-1/8" Hex Demo 8" x 8" Tamper Plate (48-62-4055)
- MILWAUKEE TOOL 10-1/2 in. SDS-MAX Bushing Tool (48-62-4065)
- AJAX TOOL WORKS PUNCH LONG CLEARANCE BACK OUT (AJA239)
- Milwaukee Tool Rotary and Demolition Hammers