Shop All Demolition Hammer Accessories
Milwaukee Tool
1-1/8" Hex Demo 17-1/2" Asphalt Cutter
Mfr # 48-62-4020
Zoro # G5114977
$61.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type Collard Hex
- Overall Length (In.) 17 1/2 in
- For Use With Any 1-1/8 Collared Hex Shank Hammer
- Length (In.) 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-62-4020
- Zoro # G5114977
- UPC # 045242153855
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 17 1/2 in |
Length (In.) | 17 1/2 in |
Blade Width (In.) | 5 in |
Overall Length | 17 1/2 in |
Head Width | 5 in |
Shank Hex Size | 1 1/8 in |
Shank Diameter | 1 1/8 in |
Drill Bit Size | 5 in |
Shank Length | 2 in |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Asphalt Cutter, Shank Type - Machining Hex, Shank Diameter 1 1/8 in, Shank Hex Size 1 1/8 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 5 in, Overall Length 17 1/2 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C & R ENTERPRISES PLUNGER BAG WITH ZIPPER, 27 IN (PLUNGER CADDY)
- JAMESON Tri-Hole Fiber Optic Cable Strippers (32-FS-375)
- SCIPIO Sailor's Pocket Knife (SHDA02)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/2x12IN (50572)
- MILWAUKEE TOOL 1-1/8" Hex Demo 20" Narrow Chisel (48-62-4005)
- MILWAUKEE TOOL SDS-MAX SLEDGE Scraping Chisel (48-62-4089)
- MILWAUKEE TOOL SPL/RDHEX Demo 12" Bull Point (48-62-2000)
- MILWAUKEE TOOL 3/4" HEX Demo 3" Scaling Chisel (48-62-3030)
- MILWAUKEE TOOL Spline to SDS-Plus Adapter (48-03-3015)
- MILWAUKEE TOOL Max-Lok Replacement Grease (49-08-5385)
- BOSCH Spline Drive Hammer Steel, Clay Spade (HS1822)
- Milwaukee Tool Rotary and Demolition Hammers