Shop All Knockout Hole Punches
Milwaukee Tool
1-1/8" Draw Stud
Mfr # 49-16-2682
Zoro # G6110666
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Professional Knockout Tools
- Material Steel
- Size 1-1/8"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2682
- Zoro # G6110666
- UPC # 045242314843
- Country of Origin China
- Category Knockout Hole Punches
Dimensions
Size | 1-1/8" |
Draw Stud Length | 7 in |
Draw Stud Diameter | 1 1/8 in |
Length | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Professional Knockout Tools |
Material | Steel |
Item | Draw Stud |
Number of Pieces | 1 |
Function | When Used Together, Punches and Dies Knock Out Holes |
Number of Pins | 0 |
Features | Die: Laser Engraved Crosshairs for Clearest Alignment, and Large Size ID, Punch Tooth Geometry Splits The Slug, and It Has Gripping Surface for Faster Threading |
Type | Exact Line |
Max. Capacity Mild Steel (Ga.) | 10 |
Use With | Professional Knockout Tools |
Knockout Punch Component Included | Draw Stud |
Series | Knockout Draw Stud |
Includes Draw Stud | Yes |
Slug Type | Draw Stud |
Finish | Steel |
Material Application | Mild Steel, Stainless Steel |
Maximum Sheet Metal Capacity-Steel | 10 ga |
Component Type | Draw Stud |
For Use With Tool Type | Professional Knockout Tools |
Description
Knockout Draw Stud, For Use With Tool Type Professional Knockout Tools, Knockout Punch Component Included Draw Stud, Material Application Mild Steel, Stainless Steel, Maximum Sheet Metal Capacity-Steel 10 ga, Slug Type Draw Stud, Number of Pieces 1, Includes Draw Stud Yes, Draw Stud Diameter 1 1/8 in, Draw Stud Length 7 in, Finish Steel, Series Knockout Draw Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jig Saw, Orbital Cutting, 500-3100spm (JS260)
- MILWAUKEE TOOL Right Cutting Offset Aviation Snips (48-22-4522)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X30)
- PANAVISE Positive Adjustable Stop, PanaPress, Zinc (570)
- MILWAUKEE TOOL EXACT 1/2" Mild Steel Die (49-16-2660)
- MILWAUKEE TOOL EXACT 3/4" Die (49-16-2662)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Die (49-16-2700)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Punch (49-16-2701)
- MILWAUKEE TOOL EXACT 1/2" Mild Steel Punch (49-16-2661)
- MILWAUKEE TOOL EXACT 4" Die (49-16-2678)
- CURRENT TOOLS 1/2" Piece Maker SS Stainless Steel Knock-Out Punch (1536)
- Milwaukee Tool Knockout Hole Punches