Shop All Annular Cutters
Milwaukee Tool
1-15/16" Threaded Steel Hawg Cutter
Mfr # 49-57-1937
Zoro # G5128444
product price: $244.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Threaded Hole
- Cutter Material Carbide
- Application Mild Steel, Stainless Steel
- Cutting Depth 2 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-1937
- Zoro # G5128444
- UPC # 045242202508
- Country of Origin Japan
- Category Annular Cutters
Dimensions
Diameter | 1 15/16 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
For Chuck Size | MT3 |
Cutter Diameter | 1 15/16 in |
Shank Thread Size | M18 x 1.5 in |
Description
Annular Cutter, Carbide, Bright, 1 15/16 in, Threaded, Shank Diameter 3/4 in, Shank Thread Size M18 x 1.5 in, For Chuck Size MT3, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 1/2 in. Round Punch (75426)
- UNIVERSAL TOOL 3/16 Orbital Jitterbug Sander (4" X 6" Pad) (UT8791)
- BONDHUS WRENCH ALLEN HEAD 17MM (BH12186)
- MAKITA Makita® XFD03Z 18V LXT® Lithium-Ion Cordless 1/2" Driver-Drill (Tool Only) (XFD03Z)
- MILWAUKEE TOOL 4-1/2" Threaded Steel Hawg Cutter (49-57-4500)
- MILWAUKEE TOOL 2-1/16" Threaded Steel Hawg Cutter (49-57-2060)
- MILWAUKEE TOOL 1-11/16" Threaded Steel Hawg Cutter (49-57-1687)
- MILWAUKEE TOOL 1/2" x 2" Annular Cutter (49-59-2050)
- MILWAUKEE TOOL 1-13/16" Quick Change Tang Drive Steel Hawg Cutter (49-57-1814)
- MILWAUKEE TOOL 1" x 1" Annular Cutter (49-59-1000)
- MILWAUKEE TOOL 7/8" x 2" Annular Cutter (49-59-2089)
- Milwaukee Tool Annular Cutters