Shop All Auger Drill Bits
Milwaukee Tool
1-1/4" x 24" SHOCKWAVE Lineman's Impact Auger Bit
Mfr # 48-13-6813
Zoro # G7558518
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Size 1-1/4"
- Bit Dia. 1-1/4"
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-13-6813
- Zoro # G7558518
- UPC # 045242503575
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Shank Size | 1-1/4" |
Bit Dia. | 1-1/4" |
Length | 24" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Utility Auger,1-1/4"x24" |
Description
The SHOCKWAVETM lineman's impact auger bits are engineered to deliver cleaner, faster holes in wooden utility poles. They feature a single spur design, which scores the edge of the hole, creating a cleaner finish that allows bolts to slide through without resistance. The bits are coated with a reinforced anti-friction PTFE coating for overall smoother drilling and easier removal of the bit from the pole. The aggressive feed screw and cutting edge pull the bit through the material while the optimized wide flute geometry quickly ejects the chips to clear the hole and reduce clogs, leading to overall faster drilling speeds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFELSKO PosiTector Profile Gauge, Standard (POSITECTOR SPG1)
- ESTWING 2.1" Serrated Blade Cable Splicing and Wire Stripping Scissors (42469)
- FOWLER Planer & Shaper Gage (524600050)
- ILC Replacement for Bosch Bat607 Battery (BAT607)
- MILWAUKEE TOOL 11/16" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6705)
- MILWAUKEE TOOL 15/16" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6809)
- MILWAUKEE TOOL 13/16" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6707)
- MILWAUKEE TOOL Fine Stranded Wire Replacement Blades (48-44-2778)
- MILWAUKEE TOOL 1-1/4" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6713)
- MILWAUKEE TOOL 1" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6810)
- EAGLE TOOL US Auger Cable Bit, 3/4in Dia., 36in L (EA75036)
- Milwaukee Tool Auger Drill Bits