Shop All Annular Cutters
Milwaukee Tool
1-1/4" x 2" Annular Cutter
Mfr # 49-59-2125
Zoro # G4926521
product price: $89.45
/ea
Free Shipping & Returns
Not eligible for select promotions
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Weldon
- Cutting Depth 2 in
- Shank Dia. 3/4 in
- Finish - Machining Black Oxide
- For Chuck Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-59-2125
- Zoro # G4926521
- UPC # 045242207947
- Country of Origin Germany
- Category Annular Cutters
Dimensions
Diameter | 1 1/4 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
For Chuck Size | 3/4 in |
Cutter Diameter | 1 1/4 in |
Maximum Cutting Depth | 2 in |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Annular Cutter |
Annular Cutter Drive Style | Weldon |
Finish - Machining | Black Oxide |
Shank Type - Machining | Weldon Flat |
Stack Cut Teeth | No |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.25 |
Primary Material Application | Steel |
For Tool Type | Magnetic Drill Presses |
Series | 49-59 |
Pilot Pin Included | No |
Description
Annular Cutter, High Speed Steel, Black Oxide, 1 1/4 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Demolition Slotted Screwdriver 1/4 in Round (602-4DD)
- POWERMATIC Model Ds-20, 3Hp, 3Ph, 230V/460V (Wired (1791264)
- RUKO Knockout Punch, 2-1/2" (109635)
- HALDER SIMPLEX Simplex 40 Mallet w/Soft Blu and Gry Rub (3013.04)
- MILWAUKEE TOOL 2-1/16" HSS Annular Cutter 2" Depth (49-59-2206)
- MILWAUKEE TOOL 1/2" x 2" Annular Cutter (49-59-2050)
- MILWAUKEE TOOL 1-3/4" x 2" Annular Cutter (49-59-2175)
- MILWAUKEE TOOL 1-5/16" Threaded Steel Hawg Cutter (49-57-1312)
- MILWAUKEE TOOL 4" Threaded Steel Hawg Cutter (49-57-4000)
- MILWAUKEE TOOL 1-1/4" x 1" Annular Cutter (49-59-1250)
- SLUGGER BY FEIN Annular Cutter, M42, 1 5/8 Dia, 1 D (63134412007)
- Milwaukee Tool Annular Cutters