Shop All Auger Drill Bits
Milwaukee Tool
1-1/4" x 18" SHOCKWAVE Lineman's Impact Auger Bit
Mfr # 48-13-6713
Zoro # G7558439
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bit Dia. 1-1/4"
- Length 18"
- Shank Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-13-6713
- Zoro # G7558439
- UPC # 045242503476
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1-1/4" |
Length | 18" |
Shank Size | 1-1/4" |
Size | 1-1/4 in x 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Utility Auger,1-1/4"x18" |
Description
Utility Auger,1-1/4 In.x18 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Twist Drill Adapter Kit for Mag Drills (03845)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M20-2.50 (C65587)
- J.W. WINCO DIN508-14-M12-8 T-Slot Nut Steel (12N14G17)
- KIPP Adjustable Handle Size: 2, M08X30, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X30)
- MILWAUKEE TOOL 1-1/8" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6812)
- MILWAUKEE TOOL 1" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6810)
- MILWAUKEE TOOL 15/16" x 24" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6809)
- MILWAUKEE TOOL Fine Stranded Wire Replacement Blades (48-44-2778)
- MILWAUKEE TOOL 11/16" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6705)
- MILWAUKEE TOOL 13/16" x 18" SHOCKWAVE Lineman's Impact Auger Bit (48-13-6707)
- WOODOWL Deep Cut Utility Auger 24" x 1/2" (01005)
- Milwaukee Tool Auger Drill Bits