Shop All Drain Cleaning Accessories
Milwaukee Tool
1-1/4" x 15' Heavy Duty Open Wind Sectional Cable
Mfr # 48-53-2854
Zoro # G8270668
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- For Use With Milwaukee MX FUEL Sewer Drum Machine
- Includes Coupling
- Size 1 1/4 in x 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-2854
- Zoro # G8270668
- UPC # 045242540143
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 1 1/4 in x 15 ft |
Cable Dia. (In.) | 1-1/4" |
For Pipe Size | 1 1/4 in to 6 in |
Cable Length | 15 ft |
Maximum Drain Line Inside Diameter | 6 in |
Minimum Drain Line Inside Diameter | 1 1/4 in |
Cable Diameter | 1 1/4 in |
Description
Sectional Cable, Product Type Heavy Duty Sectional Cable, Compatible Machine Type Sectional Machines, Compatible Cleaner Series M18 Sectional Machines, Cable Type Sectional, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 1 1/4 in, Cable Length 15 ft, Core Type Heavy-Duty Wind, Cable End Type Coupling, Application Sectional Machines, Cable Material Steel, Compatible Cleaner Battery Platform M18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLIS WORKHOLDING SS 4MT TAP DRIVER 7/8 HAND TAP (74421)
- WIDIA Extra Long Drill Bit, Size 21 (TDD105Z04039)
- CAPRI TOOLS 1/2 in. Drive 80 ft. lbs. Torque Limiting Extension Bar (CP30083-BAR80)
- BON TOOL Bon 84-220 Econo Shovel, Round Point, 48" Wood Handle (84-220)
- MILWAUKEE TOOL 1/4" x 50' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2672)
- MILWAUKEE TOOL SWITCH PACK Drum w/ Anchor Cable (47-53-2775)
- MILWAUKEE TOOL 4 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3027)
- MILWAUKEE TOOL 3/8" x 25' Inner Core Coupling Cable w/ RUST GUARD Plating (48-53-2676)
- MILWAUKEE TOOL M18 FUEL Sectional Machine for 5/8 in. & 7/8 in. Cable (2818-21)
- MILWAUKEE TOOL 1" Spade Bit Attachment w/ RUST GUARD Plating (48-53-2683)
- MILWAUKEE TOOL 2 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3025)
- Milwaukee Tool Drain Cleaning Accessories