Shop All Hole Saws
Milwaukee Tool
1-1/4" Quick Change Steel Plate Carbide Cutter
Mfr # 49-57-8219
Zoro # G5128864
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Metal
- Tooth Material Steel
- Application Mild Steel, Stainless Steel
- Arbor Design Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-8219
- Zoro # G5128864
- UPC # 045242205363
- Country of Origin Japan
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1/2 in |
Shank Size | 1/2 in |
Saw Dia. | 1 1/4 in |
Pilot Drill Size | 3/8 in dia x 2 3/4 in L |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Metal |
Tooth Material | Steel |
Application | Mild Steel, Stainless Steel |
Arbor Design | Not Included |
Hole Saw Product Grouping | Hole Cutters |
Number of Teeth | 6 |
Replacement Pilot Drill No. | Mfr. No. 49-57-0038 |
Item | Hole Cutter |
Replacement Arbor No. | Mfr. No. 49-57-0035 |
Number of Teeth (Hole Cutters Only) | 6 |
Materials Cut | Stainless Steel |
Impact Rated | No |
Primary Material Application | Steel |
For Use With | 48Z566, 48Z567 |
Description
Hole Cutter, Primary Material Application Steel, Materials Cut Stainless Steel, Arbor Design Not Included, Tooth Material Steel, Saw Dia. 1 1/4 in, Number of Teeth (Hole Cutters Only) 6, Max. Cutting Depth 1/2 in, Impact Rated No, Shank Size 1/2 in, Pilot Drill Size 3/8 in dia x 2 3/4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Drill Dust Extractor Attachment (HDC200)
- MELIN TOOL CO Cobalt Angle Mill, 90/90 deg., 1/2" (AM-1/2-90/90)
- LOKSERT Key-Locking Insert Install Tool, No.10 (3600-190T)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.63mm (112301630)
- MILWAUKEE TOOL 2-1/8" Quick Change Sheet Metal Carbide Cutter (49-57-8333)
- MILWAUKEE TOOL 2-3/8" Quick Change Sheet Metal Carbide Cutter (49-57-8337)
- MILWAUKEE TOOL 3" Quick Change Sheet Metal Carbide Cutter (49-57-8343)
- MILWAUKEE TOOL 2-5/8" Quick Change Sheet Metal Carbide Cutter (49-57-8341)
- MILWAUKEE TOOL 4" Hole Dozer w/Carbide Teeth (49-56-0742)
- MILWAUKEE TOOL 3/4" Quick Change Steel Plate Carbide Cutter (49-57-8203)
- BLAIR EQUIPMENT CO HOLE CUTTER 1-1/2" (BL14648)
- Milwaukee Tool Hole Saws