Shop All Press Tools & Accessories
Milwaukee Tool
1-1/4 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool
Mfr # 49-16-2655C
Zoro # G1955279
Free Shipping & Returns
Not eligible for select promotions
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PEX
- Material Steel
- For Pipe Size (In.) 1-1/4
- Voltage 18 V
- Width (In.) 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2655C
- Zoro # G1955279
- UPC # 045242560738
- Country of Origin Poland
- Category Press Tools & Accessories
Dimensions
For Pipe Size (In.) | 1-1/4 |
Jaw/Ring Size | 1-1/4" |
Width (In.) | 9 in |
Length (In.) | 8 1/4 in |
Height (In.) | 2 3/4 in |
Compatible Pipe Size | 1 1/4 in |
Overall Length | 8.2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Jaw |
Type | PEX |
Use With Fitting System | PEX |
Material | Steel |
Voltage | 18 V |
Charger Replacement | 23Y581 |
Included Charger | No |
Product Type | Jaws |
Accessory Type | Crimp Jaw |
Compatible Fitting System | ASTM F1807/F2159 |
Compatible Tool Manufacturer Part Number | 2773-20L, 2922-20 |
Compatible Press Tool Type | Extended, Standard |
Compatible Material Type | PEX |
Description
Press Jaw, Product Type Jaws, Compatible Fitting System ASTM F1807/F2159, Compatible Material Type PEX, Compatible Pipe Size 1 1/4 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Grainger Part Number 53AY74, 53AY75, 60GF92, 60GF93, Compatible Tool Manufacturer Part Number 2773-20L, 2922-20, Overall Length 8.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 40 PK25 (10E670)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Flow Rate (GPM): 1.5 (K-5130)
- GOODMAN 20269903 Limit (20269903)
- MILWAUKEE TOOL M18 4"Ring (49-16-2658)
- MILWAUKEE TOOL M18 2 - 1/2"Ring (49-16-2656)
- MILWAUKEE TOOL 1-1/4 in. IPS-IAr1 Press Ring for M18 FORCE LOGIC Press Tool (49-16-2653S)
- MILWAUKEE TOOL 1/2 in. IPS Jaw for M12 FORCE LOGIC Press Tool (49-16-2450B)
- MILWAUKEE TOOL CTS-V Pivoting Press Ring 2 In (49-16-2655X)
- MILWAUKEE TOOL Black Iron Press 1/2" - 1" Kit (49-16-2696)
- DEWALT Actuator, 1 1/4 in to 4 in Pipe (DCE200A)
- Milwaukee Tool Plumbing Tools