Shop All Hole Saws
Milwaukee Tool
1-1/4 in. Carbide Grit Hole Saw
Mfr # 49-56-0422
Zoro # G4041642
Not eligible for select promotions
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Grit
- Replacement Arbor No. Mfr. No. 49-56-9100
- Thread Size 5/8"-18
- Max. Cutting Depth 1 1/2 in
- Pilot Drill Size 1/4 in dia x 4 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-0422
- Zoro # G4041642
- UPC # 045242223022
- Country of Origin Taiwan, Province of China
- Category Hole Saws
Dimensions
Saw Dia. | 1-1/4" |
Thread Size | 5/8"-18 |
Max. Cutting Depth | 1 1/2 in |
Pilot Drill Size | 1/4 in dia x 4 in L |
Shank Size | 7/16 in Hex |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Carbide Grit |
Replacement Arbor No. | Mfr. No. 49-56-9100 |
Item | Hole Saw |
Arbor Design | Not Included |
Hole Saw Product Grouping | Hole Saws |
Primary Saw Application | Masonry |
Replacement Pilot Drill No. | Mfr. No. 49-56-8005 |
Teeth per Inch | 4 |
Application | Brick, Block, Cement Board, Fiberglass and Tile |
Impact Rated | No |
Primary Material Application | Masonry and Tile |
Materials Cut | Tile and Stone |
Description
Hole Saw, Primary Material Application Masonry and Tile, Materials Cut Tile and Stone, Arbor Design Not Included, Saw Dia. 1 1/4 in, Teeth per Inch 4, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 5/8 In.-18, Shank Size 7/16 in Hex, Pilot Drill Size 1/4 in dia x 4 in L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 25/32 X 1 in. 12,000-Series Annular Cutter Stack Cut (12125S)
- DRILL AMERICA B HSS Straight Shank Straight Flute Chucking Reamer (DWRRB)
- MAYHEW PRO Hollow Punch, Round, Steel, 26mm x 1-1/4 In (50566)
- STECK MANUFACTURING Easy Pry Tool (21730)
- MILWAUKEE TOOL 1-3/8 in. Carbide Grit Hole Saw (49-56-0426)
- MILWAUKEE TOOL 1-3/4 in. Carbide Grit Hole Saw (49-56-0437)
- MILWAUKEE TOOL 3-3/8 Hole Dozer Hole Saw Bi-Metal Cups (49-56-0187)
- MILWAUKEE TOOL 1-1/8 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8615)
- MILWAUKEE TOOL 4-5/8 in. HOLE DOZER Bi-Metal Hole Saw (49-56-0239)
- MILWAUKEE TOOL 1-3/8" BIG HAWG w/Carbide Teeth (49-56-9200)
- UNIBOR 1.1/8x3/16 Speedcut Carbide Tipped Hole Saw, Impact Shank (28136)
- Milwaukee Tool Hole Saws & Cutters