Shop All Coring Drills & Accessories
Milwaukee Tool
1-1/4 F - 5/8 in. M Bit Adapter
Mfr # 48-17-6005
Zoro # G302717122
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material Steel
- Bit Adapter Conversion 1-1/4"- 7 Female to 5/8"- 11 Male
- Chuck Fitment Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-17-6005
- Zoro # G302717122
- UPC # 45242504367
- Country of Origin Unknown
- Category Coring Drills & Accessories
Dimensions
Shank Diameter | 1-1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Material | Steel |
Bit Adapter Conversion | 1-1/4"- 7 Female to 5/8"- 11 Male |
Chuck Fitment | Threaded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (1NYC7)
- MECHANICS TIME SAVERS 3/8 Metric Peg Socket Holder - Green (PSH38M-GRN)
- FLETCHER-TERRYMPANY HD Plas Cutter (05-120)
- WILLIAMS 1/2" Drive, 17mm Metric Socket, 6 Points (32517)
- MILWAUKEE TOOL Switch Box Assembly (48-51-0100)
- MILWAUKEE TOOL 13 in. SDS-Plus Core Bit Adapter (48-20-3582)
- MILWAUKEE TOOL Compact Core Drill Stand (3000)
- MILWAUKEE TOOL Vacuum Pump Assembly (49-50-0200)
- MILWAUKEE TOOL SDS-Plus Core Centering Bit (48-20-3580)
- MILWAUKEE TOOL MX FUEL Handheld Core Drill Kit w/Stand (MXF301-2CXS)
- PARAGON DIAMOND TOOLS 5/8-11 Female to 1-1/4''-7 Male Adapter (AD-58-125)
- Milwaukee Tool Power Drills