Shop All Core Drill Bits
Milwaukee Tool
1-1/4"-7 x 12" Core Bit Extension
Mfr # 48-17-6016
Zoro # G1835928
product price: $84.65
/ea
Free Shipping & Returns
Not eligible for select promotions
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Thread Size 1-1/4-7
- For Use With Threaded Core Bit
- Material - Machining Steel
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-17-6016
- Zoro # G1835928
- UPC # 045242357598
- Country of Origin Thailand
- Category Core Drill Bits
Dimensions
Overall Length | 12 in |
Thread Size | 1-1/4-7 |
For Core Diameter | 1 1/4"-7 |
Extension Shank Diameter | 1 1/4 in |
Size | 1-1/4 in.-7 x 12 in. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Bit Extension |
For Use With | Threaded Core Bit |
Material - Machining | Steel |
Measurement System | Fractional Inch |
For Drill Bit Type | Block, Brick |
Flexible Shank | No |
Angled Head | Straight |
Extension Shank Type | Threaded |
Head Angle | 0 Degrees |
Extension Type | Diamond Core Bit |
Number of Pieces | 1 |
Sub Brand | Milwaukee |
Description
Core Bit Extension, For Core Diameter 1 1/4 In.-7, Threaded, 1 1/4 in Extension Shank Diameter, 12 in, Steel, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #45 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49415)
- DRILL AMERICA 3/8"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X3/8X3/8)
- WIDIA Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC (11646)
- BOSCH Wood Drilling Bit, HSS, 1/2" Bit Size (NKSC08)
- MILWAUKEE TOOL 5/8"-11 x 12" Core Bit Extension (48-17-6012)
- MILWAUKEE TOOL 5/8"-11 x 6" Core Bit Extension (48-17-6010)
- MILWAUKEE TOOL 1-1/4"-7 x 6" Core Bit Extension (48-17-6014)
- MILWAUKEE TOOL 2-1/2" x 12" Diamond Premium Wet Core Bit Extension (48-17-4025)
- MILWAUKEE TOOL 3-1/2" Dry Core Masonry Bit (48-17-0035)
- MILWAUKEE TOOL 5" Dry Core Masonry Bit (48-17-0050)
- DIAMOND VANTAGE Core Bit, Dry, 1-1/4 x 5/8-11 in (01211H2DZGH)
- Milwaukee Tool Drill Bits