Shop All Annular Cutters
Milwaukee Tool
1-1/2" Threaded Steel Hawg Cutter
Mfr # 49-57-1500
Zoro # G4328527
product price: $174.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Annular Cutter Drive Style Threaded Hole
- Cutter Material Carbide
- Application Mild Steel, Stainless Steel
- Cutting Depth 2 in
- Shank Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-1500
- Zoro # G4328527
- UPC # 045242202102
- Country of Origin Japan
- Category Annular Cutters
Dimensions
Diameter | 1 1/2 in |
Cutting Depth | 2 in |
Shank Dia. | 3/4 in |
Maximum Cutting Depth | 2 in |
Shank Thread Size | M18 x 1.5 in |
Cutter Diameter | 1 1/2 in |
Shank Diameter | 3/4 in |
For Chuck Size | MT3 |
Description
Annular Cutter, Carbide, Bright, 1 1/2 in, Threaded, Shank Diameter 3/4 in, Shank Thread Size M18 x 1.5 in, For Chuck Size MT3, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING AXE CAMPERS 26"" (E45A)
- BONDHUS 9 Piece Ball End Insert Bit Set - Sizes: 2-12mm (11099)
- ZORO SELECT Bender, 5/16 In Tubing (364-FHA-05)
- SUPER TOOL Chucking Reamer, 29mm, 8 Flute, Carbide Tip (5655290)
- MILWAUKEE TOOL 13/16" Threaded Steel Hawg Cutter (49-57-0812)
- MILWAUKEE TOOL 4" Threaded Steel Hawg Cutter (49-57-4000)
- MILWAUKEE TOOL 2-9/16" Threaded Steel Hawg Cutter (49-57-2560)
- MILWAUKEE TOOL 9/16" Quick Change Tang Drive Steel Hawg Cutter (49-57-0564)
- MILWAUKEE TOOL 3/4" TCT Annular Cutter 2" Depth (49-59-4075)
- MILWAUKEE TOOL 15/16 in. One Piece 1/2 in. Shank Steel Hawg Cutter (49-57-8093)
- DRILL AMERICA 15/16"x2" HSS Annular Cutter (DWC5-530-230)
- Milwaukee Tool Annular Cutters